Buy more than* S$200* and get FREE SHIPPING

Digital Thermometer

3.50 (2)
Thermometer Type
Handy type
2015 Trusco Published Pages
1 1060
Type of display Temperature
Digital
Storage Temperature/Humidity Range
-20- + 60 ℃ 70% RH or less (non-condensing), (No condensation) RH below -20 to +60 deg C 70%
Operating Temperature and Humidity Range
-5-50 ℃ 80% RH or less (non-condensing), (No condensation) RH below -5 to 50 deg C 80%
Main Unit Dimensions (Height H x Width W x Thickness) (mm)
107x64x20, 107x64x20
Cord Length (mm)
800, 800
Resolution Capability
0.1 ℃ (-19.9- + 150 ℃) / 1 ℃ (-19.9- + 150 non-℃, 0.1 deg C (-19.9 to +150 deg C) / 1 deg C (-19.9 to +150 deg C except
Measurement Pricision
+/- 1 ℃ (-20- + 100 ℃) +/- 2 ℃ (-20- + 100 non-℃), +/- 1 deg C (-20 to +100 deg C) +/- 2 deg C (-20 to +100 deg C except)
Display
℃ / degreeF, MAX / MIN, deg C / degree F, MAX / MIN
Sensor Type
Thermistor, Thermistor
Measurment Range (deg C)
-50-+150, -50 to +150
Power
AAA battery (1.5V) 1 piece, (1.5V) 1 pcs AAA battery
Outside Dimension (mm)
64x18x106, 64x18x106
Weight (g)
Approximately 102 (battery, including probe), (Battery, including probe) about 102
Material
Temperature sensing part: stainless steel code section: manufactured by PVC, Temperature sensing part: stainless steel code part: PVC made
TRUSCO Part Number
213-6414, 213-6414
TGK Product Number
219-70-24-66, 219-70-24-66
Accessories
Probe cap / manual, Probe cap, instruction manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CT-250 02856156 54.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
I am using it for the measurement of the temperature reciprocation of hot water from a boiler. (Circulation)
5
From Japan
On 2015-02-15 14:05:54
Since the usage period is still short, good, no results, no results.
This review is about item#02856156.
Temperature measurement of liquid (insulating oil)
2
From Japan
On 2013-03-20 10:28:27
If there is an alarm output (ON / OFF output by contact) with respect to the set temperature, it will be possible to control the external equipment and the use range will be significantly widened. (If there is no output a lot of other cheap ones)
This review is about item#02856156.

Related Products