Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Digital Surface Temperature Module

3.75 (4)
Resolution (deg C)
0.1
Sensor Dimensions (mm)
3.6Phix25L
Pricision
+/- 1 deg C (0 - 40 deg C)
Cord Length (m)
1.5m
Measurment Range (deg C)
-40 to +95
Power
LR-44 battery (1.5V) 1 piece
Outside Dimension (mm)
49x14x28.5H
Weight (g)
18
Model
SN-170
TGK Product Number
739-70-27-01
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SN-170N 06670867 41.99 SGD
Discontinued
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Engine room temperature control
1
From Japan
On 2016-05-31 13:11:57
Battery exchange from the entire surface can not be done. The explanation is incorrect It is impossible to stick it to the wall for battery replacement It needs a simple holder so that it can be detached and replace the battery. There is an external dimension chart so it will be helpful if you post it.
This review is about item#06670867.
Measurement of liquid temperature by surface temperature of piping
5
From Japan
On 2016-02-14 18:28:02
It is easy to install because the display screen is very simple and the temperature indication value is easy to see and the size is reasonable and the place is also taken. I am satisfied with ease of use.
This review is about item#06670867.
Car temperature indication
4
From Japan
On 2014-07-07 15:34:39
The temperature indication can not be seen in a dark place
This review is about item#06670867.
Oil temperature control of measuring equipment
5
From Japan
On 2014-02-12 13:11:31
It is recommended that you choose a mounting location with a compact size.
This review is about item#06670867.

Related Products