Buy more than* S$200* and get FREE SHIPPING

Simple Thermometer, Stick Type

2.67 (3)
Overall Length (mm)
300
...see all>
Product Options
ADD TO CART
Minimum Scale (deg C) Measurment Range (deg C) TRUSCO Part Number TGK Product Number 1 Scale (deg C) Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Scale (deg C) Measurment Range (deg C) TRUSCO Part Number TGK Product Number 1 Scale (deg C) Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 0 to +150 - 801-53-06-16 - -   1PC 1 801-53-06-16 02997477 -
Discontinued
[x]
1 0 to +200 296-9858 801-53-06-17 - -   1PC 1 801-53-06-17 02997486 16.99 SGD
In stock
1 -30 to +50 - 801-53-06-03 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 801-53-06-03 02997346 21.99 SGD
Shipped after 2018-01-25
1 -50 to +50 - 801-53-06-05 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 801-53-06-05 02997364 29.99 SGD
Shipped after 2018-01-25
1 -60 to +50 - 801-53-06-06 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 801-53-06-06 02997373 40.99 SGD
Shipped after 2018-01-25
1 -70 to +50 - 801-53-06-07 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 801-53-06-07 02997382 50.99 SGD
Shipped after 2018-01-25
1 -100 to +50 - 801-53-06-09 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 801-53-06-09 02997407 109.99 SGD
Shipped after 2018-01-25
1 -30 to +100 - 801-53-06-12 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 801-53-06-12 02997434 14.99 SGD
Shipped after 2018-01-25
1 -50 to +100 - 801-53-06-13 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 801-53-06-13 02997443 54.99 SGD
Shipped after 2018-01-25
1 -5 to +105 - 801-53-06-14 - -   1PC 1 801-53-06-14 02997452 15.99 SGD
Shipped after 2018-01-25
1 -40 to +50 - 801-53-06-04 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 801-53-06-04 02997355 23.99 SGD
Shipped after 2018-01-25
1 -80 to +50 - 801-53-06-08 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 801-53-06-08 02997391 72.99 SGD
Shipped after 2018-01-25
1 -20 to +105 - 801-53-06-15 - -   1PC 1 801-53-06-15 02997461 8.99 SGD
In stock
- - 296-9823 801-53-06-10 1 0 - +100   1PC 1 801-53-06-10 02997416 9.99 SGD
In stock
1 0 to +50 296-9807 801-53-06-01 - -   1PC 1 801-53-06-01 02997321 12.99 SGD
In stock
1 -20 to +50 296-9815 801-53-06-02 - -   1PC 1 801-53-06-02 02997337 12.99 SGD
In stock
1 -20 to +100 296-9831 801-53-06-11 - -   1PC 1 801-53-06-11 02997425 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
When examining the temperature of hot water
5
From Japan
On 2017-11-05 13:13:18
It is a general thermometer up to 100 ° C. I have purchased a thermometer up to 50 ° C by mistake. Careful.
This review is about item#2997321.
The temperature at which the extract comes out most is 95 degrees for making enoki tea
2
From Japan
On 2013-06-07 16:18:20
Although I purchased the same item before but I used it with boiling water, it did not scale to 100 degrees. The thermometer purchased this time got a scale close to 100 degrees.
This review is about item#02997461.
Used by Quality Control Department
1
From Japan
On 2012-11-21 15:00:39
It turned out that there was a difference of about 2 degrees to the measured temperature. It is said that the temperature difference also spreads as the temperature rises. There was a temperature difference of 2.6 degrees at 40 degrees.
This review is about item#02997416.

Related Products