Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Thermometer, Drip Proof Type

AS ONE Part Number
1-5509-01
Operating Temperature and Humidity Range
(Non-condensing) 0 - +50 deg C 80% RH
Functions
Hi / Lo alarm setting function Data hold function
Outer Dimensions (Width W x Height H x Depth D) (mm)
73x124x19
Resolution (deg C)
0.1
Pricision (deg C)
+/-1
Sensor
Thermistor: 3.5phi x 106mm
Measurment Range (deg C)
-50 to +250
Power
(1.5V) 2 pcs AAA batteries
Weight (g)
130
TRUSCO Part Number
221-8526
TGK Product Number
219-70-26-23
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CT-280WR 05770511 -
Discontinued
[x]
ADD TO CART

Related Products