Buy more than* S$200* and get FREE SHIPPING

EL Light with Digital Temperature and Humidity Meter

Thermometer Type
Tabletop
Type of display Temperature
Digital
AS ONE Part Number
1-5459-01
Storage Temperature/Humidity Range
-20- + 60 ℃ 70%, -20 - +60 deg C 70%
Operating Temperature and Humidity Range
0- + 50 ℃ 70% RH (non-condensing), (Non-condensing) 0 - +50 deg C 70% RH
Sampling
16sec / time, 16 seconds / time
Functions
Maximum / minimum value memory / with stand / hook hole Yes / Yes EL Light, Yes EL light has maximum / minimum memory with stand-hook hole
Outer Dimensions (Width W x Height H x Depth D) (mm)
68x16x98, 68x16x98
Resolution Capability
0.1 ℃ / 1% RH, 0.1 deg C / 1% RH
Sensor
(Temperature) thermistor, (humidity) ceramic resistive, (Temperature) thermistor, (humidity) ceramic resistive
Pricision
+/- 1 ℃ (0- + 40 ℃), / + / - 5% RH + 1dgt (RH 25-80%), +/- 1 deg C (0 - +40 deg C), / +/- 5% RH +1 dgt (25 - 80% RH)
Power
AAA battery (1.5V) 2 pieces, (1.5V) 2 pcs AAA batteries
Weight (g)
About 75, About 75
Measuring Range
-50- + 70 ℃ / 25-95% RH, -50 - +70 deg C 25 - 95% RH
TGK Product Number
219-70-27-02, 219-70-27-02
Accessories
Manual, two AAA batteries (1.5V), Instruction manual, (1.5V) 2 pcs AAA batteries
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2075 02856332 58.99 SGD
Shipped after 2018-05-31
ADD TO CART

Related Products