Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Temperature Module

2015 Trusco Published Pages
1 1059
Type of display Temperature
Digital
AS ONE Part Number
1-5082-01, 1-5082-01
Sampling
1, 1
Resolution (deg C)
0.1, 0.1
Sensor Dimensions (mm)
4.3phix110L (thermistor), 4.3phi x 110L (thermistor)
Pricision
+/- 1 ℃ (-50- + 100 ℃) +/- 2 ℃ (100- + 200 ℃), +/- 1 deg C (-50 - +100 deg C) +/- 2 deg C (100 - +200 deg C)
Cord Length (m)
900mm, 900mm
Measurment Range (deg C)
-300, -50 to +250
Power
LR-44 battery (1.5V) 1 piece, LR-44 battery (1.5V) 1 piece
Outside Dimension (mm)
51.3x14x27H, 51.3x14x27H
Weight (g)
30, 30
TRUSCO Part Number
403-1385, 403-1385
TGK Product Number
219-70-27-20, 219-70-27-20
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TX-120 06670745 54.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products