Buy more than* S$200* and get FREE SHIPPING

Desktop Thermo Hygrometer

Operating Temperature (degree C)
0 to +50
Measurement Interval
18 seconds
Resolution Capability
Temperature: 0.1 deg C (0 - +50 deg C), humidity: 0.1% RH
Pricision
Temperature: +/- 0.5 deg C (+25 deg C), humidity: +/- 3% RH (+10 - 95% RH)
Power
006P battery (9V)
Outside Dimension (mm)
111x90x40
Weight (g)
168
Measuring Range
Temperature: 0 - +50 deg C -20 - +50 deg C td (dew point: display range), humidity: 10 - 95% RH
TGK Product Number
540-70-27-02
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 608-H1 02920793 139.99 SGD
In stock
ADD TO CART

Related Products