Buy more than* S$200* and get FREE SHIPPING

Desktop Thermo Hygrometer

2.00 (1)
Operating Temperature (degree C)
-10 to +70
Measurement Interval
18 seconds
Resolution Capability
Temperature: 0.1 deg C (0 - +50 deg C), humidity: 0.1% RH
Pricision
Temperature: +/- 0.5 deg C (+25 deg C), humidity: +/- 2% RH (+10 - 95% RH)
Power
006P battery (9V)
Outside Dimension (mm)
111x90x40
Weight (g)
168
Measuring Range
Temperature: -10 - +70 deg C -40 - +70 deg C td (dew point: display range), humidity: 2 - 98% RH
TGK Product Number
540-70-27-03
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 608-H2 02920802 209.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Humidity management of aging room
2
From Japan
On 2017-07-01 05:49:38
The liquid crystal surface was rough and characters became difficult to see. When it set it and time passes, it becomes 99.9 display and stops. The numerical value is inaccurate when compared with the new hygrometer.
This review is about item#2920802.

Related Products