Buy more than* S$200* and get FREE SHIPPING

Voltage Mater Recorder, Universal Recorder TEU-10

Measurement Resolution
(0 - 1V) 1mV, (1 - 1.8V) 1 - 2mV, (1.8 - 2V) 1 - 5mV, (2 - 5.4V) 5mV, (5.4V - 6V) 5 - 10mV, (6 - 15V) 10mV
Recording Start
Immediate start, programmed start (from PC)
Recording Interval
1,2,5,10,15,20,30 seconds, 1.2.5.10.15.20.30.60 minutes, selected from 0.02, 0.05, 0.1, 0.2, 0.5 seconds a total of 20 ways (The recording interval of 0.5 seconds or less and recording interval of 1 second or more, switching from a PC)
Recording mode
(Recording capacity is full, I stop recording) (recording capacity is full, record by overwriting the data in the beginning) Endless Mode one-time mode
Communication Speed
The (: about 45 seconds in the data sucked up full time) 9600bps
Input Voltage Range (V)
+/- 15 (range) +/- 1, +/- 2, +/- 6, (1 second or longer recording interval) auto range 15 +/-, fixed range fixed range (less than 1 second recording interval)
Display Updating Time
(The two channels alternately display the measured value and unit by the main body switch) one second, it can be set to 2 and fixed display / non-display channel 1 and fixed display / channel
Liquid Crystal Display
Measured value (7-segment digits x 4), (can be set, (5 x 7) 3 pieces dot mat helix unit of each channel, edited with a personal computer), recording status and recording mode, battery life warning unit
Battery Life
(1 second recording interval) about 5 months, (more than 2 seconds recording interval) about 9 months, (0.02 second recording interval) about the 13th
Input Impedance
About 1Mohm
Operating Envrionment
The (non-condensing) RH following temperature / 0 - 50 deg C, humidity / 90%
Measurement Pricision (%)
+/- (and in an environment of 30 deg C 10 deg C -) 0.5 +5 dgt.
Interface
Serial communication (RS-232C)
Frequency Characteristics
(With 50 - 60Hz filter) Input / DC - 20Hz
Functions
(Display or calculated y = Ax + B, 2-point interpolation, the measured value of each channel) scale conversion, data backup (battery voltage drop occurs, power switch OFF), start recording stop recording interval setting, full data display
Standard Specification
Storage and measurement of various sensors and voltage output
Number of Channels
2-channel (GND Common)
Dimensions (Height H x Width W x Depth D) (mm)
55x88x24
Power
AAA alkaline batteries (LR03) 2 Movies
Weight (g)
(Including two AAA alkaline batteries) about 93
Capacity
Recording / 8000 data x 2 channel
TGK Product Number
116-70-23-01
Accessories
AAA alkaline batteries (LR03) 2 lines, input cable (TEUH-1010 cable length about 1m) 2 lines, one communication cable (RS-232C: D-Sub9 pin cable length 1.5m), manual (warranty) set , a suite of software
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TEU-10 02821813 269.99 SGD
In stock
ADD TO CART

Related Products