Buy more than* S$200* and get FREE SHIPPING

Analog Tester

AS ONE Part Number
1-6391-01
Tolerance
(ACV) FULL SCALE +/-0. 4% (DCV) FULL SCALE +/-0. 3% (DCmA) full scale +/-0. 3% (ohm) Scale length +/- 3%
Range
(ACV) 10 / 50 / 250 / 500, (DCV)2.5/10/50/250/500, (DCA) 100 microA / 5mA/250mA, (ohm)x10/x100/x1k
Dimensions (Width W x Height H x Depth D) (mm)
80x145x45
Power
AA (1.5V) -- battery x1 piece
Weight (g)
250
TGK Product Number
219-76-03-19
Specification
Fuse (0.5A/250V phi5.2x20mm)
Accessories
Holster case, instruction manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CX-180N 02856515 -
Discontinued
[x]
ADD TO CART

Related Products