Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Multi Meter

AC Voltage (ACV)
[Range] 3V, 30V, 300V, 750V [Resolution] 1mV, 10mV, 100mV, 1V [Accuracy] +/- (1.3% rdg + 5dgt) / 40-300Hz
DC Voltage (DCV)
[Range] 300mV, 3V, 30V, 300V, 1000V [Resolution] 0.1mV, 1mV, 10mV, 100mV, 1V [Accuracy] +/- (0.5% rdg + 2dgt)
AS ONE Part Number
1-1107-02
Unit Dimensions (Height x Width x Depth)(mm)
192x95x50
Over Display
Flashing "1" or "-1"
Polar Display
Automatic switching, "-" only display
Alternating Current (ACA)
[Range] 300microA, 3mA, 30mA, 300mA, 20A [Resolution] 0.1microA, 10microA, 100microA, 10mA [Accuracy] +/- (1.5% rdg + 3dgt) / 40-500Hz
DC Current (DCA)
[Range] 300microA, 3mA, 30mA, 300mA, 20A [Resolution] 0.1microA, 10microA, 100microA, 10mA [Accuracy] +/- (1.0% rdg + 2dgt)
Storage Temperature/Humidity Range
-20- + 60 ℃, 80% RH or less (without condensation)
Operating Principle
Double integral method
Operating Temperature and Humidity Range
0- + 50 ℃, 80% RH or less (without condensation)
Sampling
2.5 times / sec (numeric)
Display
3.5-digit LCD display, up to 3200 count, with Pagurafu, 65seg
Resistance (omega)
[Range] 300ohm, 3Kohm, 30Kohm, 300Kohm, 3Mohm, 30Mohm [Resolution] 0.1ohm, 1ohm, 10ohm, 100ohm, 1Kohm, 10Kohm [Accuracy] +/- (1.2% rdg + 4dgt) / 300ohm
Power
Single 4 (1.5V) x2 pieces
Weight (g)
About 550
TRUSCO Part Number
756-7090
TGK Product Number
219-76-02-25
Accessories
Manual, test leads, holster case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 02856497 279.99 SGD
In stock
ADD TO CART

Related Products