|
Transparency Meters with plastic stand
[x]close
|
Transparency Meters with plastic stand
(1)
|
|
Feature
* Products that meet your criteria are shown in
table below.
- Test Method
- (0102 to JIS K1998 reference) Testing Methods for Industrial Wastewater
- Inside Diameter x Overall Length (mm)
- 31x320
- Outer Dimensions (Width W x Depth D x Height H) (mm)
- 70x60x335
- Weight (g)
- 250
- Material
- (Stand) Acrylics
- TGK Product Number
- 371-80-61-02
- Specification
- Height of scale : 300mm
|
Customers Who Viewed This Item Also Viewed
<<
SIBATA SCIENTIFIC TECHNOLOGY
SIBATA SCIENTIFIC TECHNOLOGY
KYORITSU CHEMICAL-CHECK LAB
>>
Customer Reviews
5 star
| |
0 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
1 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Transparency check of wastewater
From Japan
On 2016-02-10 15:55:59
It can not be fixed to the stand and it is inconvenient to carry
Customers Who Bought This Item Also Bought
Related Products