Buy more than* S$200* and get FREE SHIPPING

Transparency Meter 300mm.

5.00 (1)
Inside Diameter x Overall Length (mm)
31x320
Manufactutrer
Colorimetric tube only
Abstract
Graduated glass
TGK Product Number
371-80-61-11
Specification
Height of scale : 300mm
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 080530-0511 02895627 37.79 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Transparency inspection of water discharged
5
From Japan
On 2015-01-19 08:04:00
Also it is used with caution because it is made of glass one has to expect a break things.
This review is about item#02895627.

Related Products