Buy more than* S$200* and get FREE SHIPPING

Wipe Test Check Kit

4.00 (1)
Sterilization Method
Gamma rays
Main Unit Dimensions (Diameter phi xHeight H)(mm)
21.9x93.6
Preservation Method
Room temperature
TGK Product Number
117-80-45-13
Specification
Phosphate-buffered saline 10mL
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Case(10PCx40Box) 1 PF2002 05767307 499.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Environmental inspection in factory
4
From Japan
On 2016-04-26 16:16:46
The price is a little expensive, but easy to use.
This review is about item#05767307.