Buy more than* S$200* and get FREE SHIPPING

Protective Goggles Yg-6000

4.15 (20)
Purpose
Polishing and grinding job Grinder light work Smash up job Powder body handling job of cement and pulverization chemicals etc Buffing, sandingwork like molding, agricultural chemical spreading job etc., Polishing and grinding job Grinder light work Smash up job Powder body handling job of cement and pulverization chemicals etc Buffing, sandingwork like molding, agricultural chemical spreading job etc.
AS ONE Part Number
1-6674-01
Lens Thickness (mm)
2.4
Material (lens)
Petroid (polycarbonate), AF lenses
Material (frame)
Elastomer, PP
Frame Color
Black silver
Standard
JIS standardized item
Weight (g)
92
TRUSCO Part Number
324-1963
Specification
One-touch lens replacement, one-touch interchangeable belt (hook type)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YG-6000 08441973 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 3
2 star 3
1 star 0
Review Rating: 4.15
20 Customer Reviews
The reviews are automatic translation.
Powder handling
3
From Japan
On 2017-06-14 15:01:31
Thank you for your prompt response. Since there are abundant handling items, it is popular also from the person in charge.
This review is about item#8441973.
When helicopter of helicopter transportation is induced
4
From Japan
On 2017-04-26 16:30:45
I hope the fit to the face is soft. I feel that cloudiness is also less. It is GOOT that it can be hung from the top of small size glasses.
This review is about item#8441973.
Civil engineering dust work
5
From Japan
On 2017-01-05 17:58:43
The feeling of middle hold holds well, it is a user-friendly feeling I would like to purchase another one.
This review is about item#8441973.
Mowing work etc.
4
From Japan
On 2016-04-19 10:00:17
Although dust can be almost completely prevented, it is not cheap as the lens will be cloudy especially in the summer especially if you are working for a long time, so I want you to add a slight anti-fogging effect.
This review is about item#08441973.
Cutting operation
5
From Japan
On 2015-12-23 16:55:39
It is quite good.
This review is about item#08441973.
For work
5
From Japan
On 2015-12-10 23:50:38
No complaints as trusted
This review is about item#08441973.
Drilling work
5
From Japan
On 2015-08-27 21:22:25
It is convenient to be hung from above the glasses.
This review is about item#08441973.
Pesticide spraying on citrus
2
From Japan
On 2015-06-05 06:40:02
It is not suitable for long hours work outside the hot weather. As a goggle I think that it is very cheap to use for another work but it is high quality.
This review is about item#08441973.
Concrete demolition work
5
From Japan
On 2015-05-28 01:14:13
The fitting was wonderful and the work was done safely without invasion of dust.
This review is about item#08441973.
Removal of debris as a volunteer at the Tokyo Fire Department disaster. When rescuing (training) the victim in the rubble
5
From Japan
On 2015-04-22 18:24:57
The fittings to be attached to the helmet are matched. I made a mistake about the presence or absence of a brim, but I could not use it, but despite the slim design that firmly fits to the helmet even without it, the field of vision is wide. Ideal for disaster support activities.
This review is about item#08441973.

Related Products