Buy more than* S$200* and get FREE SHIPPING

Safety Glasses SN-220

1.00 (1)
Material (lens)
Polycarbonate (hard coat / fogging)
Lens
Petoroido-AF lens
Frame Color
Black
Lens Color
Clear
Weight (g)
35
Model
SN-220
TGK Product Number
941-87-03-19
Specification
JIS standard product Temple length 4 step adjustable.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SN-220 03024393 40.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Measures against splashed water
1
From Japan
On 2011-09-26 17:30:08
Fit feeling the worst. Always drift during use. Temp pain. As a result, it is not a measure against splashed water.
This review is about item#03024393.

Related Products