Buy more than* S$200* and get FREE SHIPPING

Goggles Type Protective Glasses Yg-5000

2.50 (2)
Purpose
For smoke control, For smoke control
Material (lens)
Mistress lens
Weight (g)
32
Model
YG-5000
TGK Product Number
941-87-03-23
Specification
Defogging. Perfect Sealed Type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YG-5000 03024427 25.45 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Work in general
3
From Japan
On 2017-03-31 15:07:19
How to use It is easy, but the price was good also cheaper. I want to use in the future.
This review is about item#3024427.
Chipper work
2
From Japan
On 2017-02-16 16:42:12
Since the urethane of the eyepiece has led, it does not become a dust-proof floating nose part
This review is about item#3024427.

Related Products