Buy more than* S$200* and get FREE SHIPPING

Vinyl Disposable Apron

5.00 (1)
Type
Kappougi
Dimension (mm)
1000x1080
Material
Vinyl
TGK Product Number
701-87-04-03
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 701-87-04-03 05781684 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Painting peeling, cleaning work
5
From Japan
On 2018-03-23 19:58:28
The price is reasonable, you can work without worrying about dirt, it is very handy to get dirty easily.
This review is about item#5781684.

Related Products