Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tyvek Pants

4.00 (3)
Compatible JIS Standard
JIS T 8115: TYPE? (6) PB MIST PROTECTIVE PART OF CHEMICAL PROTECTIVE CLOTHING
Standard Specification
With rubber waist band, and folded and sewn hem.
...see all>
Product Options
ADD TO CART
Waist (cm) Inseam (cm) Size TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Waist (cm) Inseam (cm) Size TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
68 - 84 68 - 72 M 532-87-04-35 1PC 1 3580 05778552 8.99 SGD
In stock
80 - 96 71 - 75 L 532-87-04-36 1PC 1 3580 05778561 8.99 SGD
In stock
88 - 104 74 - 78 LL 532-87-04-37 1PC 1 3580 05778577 8.99 SGD
In stock
100 - 116 77 - 81 3L 532-87-04-38 1PC 1 3580 05778586 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
When painting
4
From Japan
On 2016-01-14 14:52:05
It is easy to use because it is being lifted and lowered.
This review is about item#05778577.
Pest control work
4
From Japan
On 2014-08-18 13:09:03
Materials and price are satisfied, but there is a request only for one point. It will be perfect if you put rubber in the hem.
This review is about item#05778561.
Working in the factory
4
From Japan
On 2013-07-25 10:00:03
I want you to lower the price. I'm M size but I will wear it on the work trousers, I want you to make a few cm waist larger
This review is about item#05778552.

Related Products