Buy more than* S$200* and get FREE SHIPPING

Tyvek®Jacket

3.67 (3)
Compatible JIS Standard
JIS T 8115: PART OF THE CHEMICAL PROTECTIVE CLOTHING FOR PROTECTION AGAINST TYPE PB (6) MIST
...see all>
Product Options
ADD TO CART
AS ONE Part Number Compatible Height (cm) Chest Measurement (cm) Size TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Compatible Height (cm) Chest Measurement (cm) Size TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-969-02 152 - 164 76 - 92 M 532-87-04-13 1Sheet 1 2010B 05778473 11.99 SGD
Shipped after 2018-01-22
6-969-01 158 - 170 84 - 104 L 532-87-04-14 1Sheet 1 2010B 05778482 11.99 SGD
Shipped after 2018-01-22
6-969-03 164 - 182 92 - 112 LL 532-87-04-15 1Sheet 1 2010B 05778491 11.99 SGD
Shipped after 2018-01-22
- 170 - 188 96 - 124 3L 532-87-04-16 1Sheet 1 2010B 05778507 11.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Used for filling seasoning
4
From Japan
On 2018-01-04 21:51:15
It is stronger than I thought, I tried washing when it got dirty, but it is also possible to reuse. I think I will try out how many times I can do.
This review is about item#5778473.
Inspection service of conveyor chain in cement factory and steel factory
3
From Japan
On 2016-07-11 16:10:42
Since it is separate from the top and bottom, it is easy to install and remove. In the summer it is desirable to have good breathability. It is preferable that the pocket is large at two places on the left and right.
This review is about item#05778473.
Experiment
4
From Japan
On 2015-03-23 13:39:53
Please give me color variation
This review is about item#05778491.

Related Products