Buy more than* S$200* and get FREE SHIPPING

Door Knob Lever

4.00 (4)
Caution
Cannot be installed on knobs which are not precise circles or sides that upright lines and not over 23mm.
Dimension (mm)
70x23x153
TGK Product Number
680-87-28-15
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M580 06670991 13.79 SGD
Shipped after 2017-08-21
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
On the entrance door
3
From Japan
On 2015-11-14 15:18:36
Although turning the doorknob became serious and worn it on trial, it was removed soon as it was not carefully used for plastic. It may be that the thread cutting part is not a plastic.
This review is about item#06670991.
Round knob conversion
4
From Japan
On 2015-01-15 21:54:13
It is good for the straight knob but slopes inside as soon as you are using with a knob that is tapering on the inside and loosening.
This review is about item#06670991.
Round knob conversion
4
From Japan
On 2013-10-15 19:44:31
It is very convenient. I installed it in an old lady 's house. The disadvantage is that the tapered knob needs to be repositioned many times.
This review is about item#06670991.
To convert from a round knob to a lever type.
5
From Japan
On 2013-04-22 06:58:40
Before I knew this product, I was exchanging every knob, but the interior door could be purchased at the home center but as for the external door, because the standards are different, the lever type can not be purchased, so I thought about remodeling When I searched on the net before that, I purchased it as it was as it was in my head. I was very pleased that the senior citizen made a lever style where I could not turn round knobs. Although it seems there is a form which is difficult to fix and hold depending on the shape of the knob, it is currently being used and looking at the state. If it becomes fixing failure, I will try to partially screw it. The installation was easy and the idea expanded. Thank you very much.
This review is about item#06670991.

Related Products