Buy more than* S$200* and get FREE SHIPPING

Disaster Prevention Phosphorescent Tape

4.33 (3)
Adhesive
Acrylic pressure sensitive adhesive
Tape Length (m)
1
Base Material
Polyurethane resin, vinyl chloride resin
Tape Width (mm)
20
Color
White
TGK Product Number
680-87-28-32
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 T0622 06681561 4.73 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
As a landmark in the factory
4
From Japan
On 2017-06-01 19:18:50
If there is a little more brightness, it is five stars (^ ^; At night, when I went to the factory with errands after work, the light switch was completely dark and was bumping into the workbench etc. So, 100 light accumulating tape I bought and affixed to the corner of the work table, stairs and steps, etc. but the adhesive strength peeled off with poor quality and it was about Boniyari regardless of after turning on the light for hours at work (- "-) If Nitoms is a famous manufacturer, I trust buy this product. I wish I bought this from the beginning (^ ^;
This review is about item#6681561.
Safety in case of power failure
5
From Japan
On 2015-12-06 00:19:01
It is okay for me to shine properly, but expensive phosphorescent tape may not need width 10 mm.
This review is about item#06681561.
I attached the tape so that I can see the doorway at the time of power failure.
4
From Japan
On 2015-08-17 17:11:14
Because the price was high and the winding was short, cut the middle part with scissors, thinned it and used it.
This review is about item#06681561.

Related Products