Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dimensions (Width W x Height H) (mm)
145x85
Size
M
Others
The middle layer, the PP non-woven fabric filter built-in
Specification
3PLY
...see all>
Product Options
ADD TO CART
Color TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green 069-87-05-12 1Box(50Sheet) 1 069-87-05-12 05766555 -
Discontinued
[x]
Pink 069-87-05-10 1Box(50Sheet) 1 069-87-05-10 05766537 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
For female employees only
5
From Japan
On 2014-03-17 13:27:29
I am saved because the price is cheap and the number of sheets is large.
This review is about item#05766537.
Pollen, measures against influenza
1
From Japan
On 2011-07-15 11:01:50
The attachment positions of the left and right cords fall apart, and when it hangs it becomes large oblique. Women are too small to use. I wonder if it is for children.
This review is about item#05766537.

Related Products