Buy more than* S$200* and get FREE SHIPPING

Fine Sacrament Gloves

Middle Finger Length (cm)
9.0
Overall Length (cm)
28.5
Thickness (mm)
0.034
Material
PE
...see all>
Product Options
ADD TO CART
Size TGK Product Number Palm Width (cm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size TGK Product Number Palm Width (cm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M 701-87-09-01 13.0 No emboss 1Box(100Sheet) 1 701-87-09-01 05781693 18.99 SGD
Shipped after 2018-01-30
L 701-87-09-02 14.0 Outside embossing 1Box(100Sheet) 1 701-87-09-02 05781702 13.99 SGD
In stock
ADD TO CART

Related Products