Buy more than* S$200* and get FREE SHIPPING

Long Gloves

5.00 (1)
Overall Length (cm)
60
Thickness (microm)
40
Type
Outside embossed type
Model Number
TP-13
Size
One Size Fits All
Material
Polyethylene
TGK Product Number
850-87-09-02
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(30Sheet) 1 850-87-09-02 05785157 33.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used when working inside the clean bench in life science research
5
From Japan
On 2015-10-29 14:51:56
I like the feeling, I like it.
This review is about item#05785157.

Related Products