Disposable Gloves
(1)
|
|
- Overall Length (cm)
- 29
- Thickness (microm)
- 36
- Type
- Standard
- Color
- Semitransparent
- Material
- Polyethylene
Narrow by
* Products that meet your criteria are shown in
table below.
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Distribution of snacks at the hot summer festival
From Japan
On 2017-08-01 15:19:24
It is easy to take out and there is no problem with hygiene.
If only a little cheaper, I made the star minus 1 for only reason.
Customers Who Bought This Item Also Bought
Related Products