Buy more than* S$200* and get FREE SHIPPING

Max Min Thermometer

Humidity Measurement Range (%)
25 to 95
Dimensions (Diameter phi x Thickness) (mm)
180x35
Temperature Measurement Range (deg C)
-30 to +50
Pricision
Temperature +/- 2 ℃ (at15 to 25 ℃) Humidity + 5%
Name of Article
Minimax type I
Weight (g)
About240
TGK Product Number
359-88-21-05
Specification
Accuracy: Temperature +/-2deg C (at15 to 25deg C): Humidity +/-5% Dimensions: 180phix35tmm Weight: About 240g
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 7308-00 02882467 67.11 SGD
In stock
ADD TO CART

Related Products