Buy more than* S$200* and get FREE SHIPPING

Psychrometer

4.00 (1)
AS ONE Part Number
1-627-01
Pricision (deg C)
+/-1
Measurment Range (deg C)
-10 to 50
Weight (g)
260
Dimension (mm)
90x30x301
Material
Body / ABS resin
TGK Product Number
614-88-22-01
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Toyama formula No. II 02940235 65.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For indoor humidity measurement
4
From Japan
On 2016-10-31 10:20:58
Purchased for indoor measurements, so it was old type, so it was less handled by other companies and it was Monotaro san so it was saved immediately.
This review is about item#2940235.

Related Products