Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Max Min Thermometer

4.00 (4)
Thermometer Type
Wall hanging
Type of display Temperature
Rod-like scale
Temperature Range (deg C)
Over 20 over +50, -20 to +50
TGK Product Number
801-88-21-01, 801-88-21-01
Specification
With magnet (with celluloid scale), Magnet (celluloid graduated)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 801-88-21-01 02998931 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Science education
5
From Japan
On 2018-02-23 12:26:00
I am using it for the science classes of junior high school. Easy to use as a teaching tool.
This review is about item#2998931.
Temperature measurement of vinyl house
1
From Japan
On 2017-12-07 20:51:03
We ordered two but either the storage condition is bad or the transportation situation is bad, the minimum, the end of the mercury indicating the maximum temperature has been choppy and it was impossible to measure the actual temperature. It seems impossible to use it thought that it will be fixed if it is used for a long time.
This review is about item#2998931.
Temperature control of the greenhouse installed in the room
5
From Japan
On 2015-12-03 12:21:10
I used the same thing from before. Since passion fruit which is growing now is weak cold weather, it is used for the temperature control of the greenhouse which is exclusively placed in the room. Although it is an old-fashioned thermometer (mercury column type), it is more accurate than the digital type thermometer and durability is semi-permanent.
This review is about item#02998931.
Plant's thermal management
5
From Japan
On 2014-02-24 16:53:57
Although I grow vegetation weak at low temperature, I was concerned about how much temperature was falling down in the morning and evening in my own greenhouse and I remembered the thermometer that could measure the lowest temperature in my school days as well. I am relieved that temperature control which I was concerned about can be done because both maximum and minimum temperatures are known.
This review is about item#02998931.

Related Products