Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Psychrometer, SK-1

4.25 (4)
Pricision (deg C)
+/-1
Measurment Range (deg C)
-10 - +50
Weight (g)
110
Dimension (mm)
104x28x160H
Material
Main body/ABS resin
TGK Product Number
359-88-22-15
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1519-00 06676896 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
I use it when drying rice.
2
From Japan
On 2017-09-22 20:04:15
The light blue color of the wet bulb is somewhat hard to see so I thought that it was better to have a slightly darker color
This review is about item#6676896.
Used for weather observation
5
From Japan
On 2016-11-08 13:57:51
I think that it is good to see the humidity easily. Please continue to work hard to improve quality.
This review is about item#6676896.
Performance confirmation of automobile air conditioner
5
From Japan
On 2016-08-02 22:58:28
It is easy to use and satisfactory with different thermometers and conversion tables. The price is reasonable and I think that there is not much damage, but I also want to purchase it next time.
This review is about item#06676896.
Measurement in warehouse
5
From Japan
On 2015-11-12 14:47:08
There is no problem with particular use
This review is about item#06676896.

Related Products