Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Double-sided Width (B)(mm) Outer Diameter d (mm) Dimensions k (mm) Dimension d2(phi mm) Dimension d1(phi mm) Dimension S (mm) Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Double-sided Width (B)(mm) Outer Diameter d (mm) Dimensions k (mm) Dimension d2(phi mm) Dimension d1(phi mm) Dimension S (mm) Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4(+0.02 - +0.095) 7.723 (Minimum) 3 7.142 6.561 6 R1/16 1Pack(14PC) 1 1/16 05624875 9.99 SGD
Shipped after 2018-05-01
5(+0.03 - +0.10) 9.728 (Minimum) 3 9.147 8.556 7 R1/8 1Pack(34PC) 1 1/8 05624841 9.99 SGD
Shipped after 2018-05-01
6(+0.03 - +0.10) 13.157 (Minimum)4.5 12.301 11.445 10 R1/4 1Pack(27PC) 1 1/4 05624832 9.99 SGD
Shipped after 2018-05-01
8(+0.04 - +0.13) 16.662 (Minimum) 5 15.806 14.950 10 R3/8 1Pack(21PC) 1 3/8 05624866 9.99 SGD
Shipped after 2018-05-01
10(+0.04 - +0.13) 20.955 (Minimum) 6 19.793 18.631 12.5 R1/2 1Pack(11PC) 1 1/2 05624823 10.99 SGD
Shipped after 2018-05-01
14(+0.05 - +0.23) 26.441 (Minimum) 7 25.279 24.117 14 R3/4 1Pack(5PC) 1 3/4 05624857 9.99 SGD
Shipped after 2018-05-01
17(+0.05 - +0.23) 33.249 (Minimum) 9 31.770 30.291 17.5 R1 1Pack(2PC) 1 1 05624814 9.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
When using air adjustment, use mechara cap and use.
5
From Japan
On 2017-09-15 14:30:08
Because it is only used to stop the air, no plating items are necessary. It is inexpensive and can be used immediately and always comes in handy.
This review is about item#5624866.
Piping plug
2
From Japan
On 2016-06-11 21:56:06
I would like the size of the hexagonal wrench to be the same size. Hexagon is troublesome to arrange according to each size
This review is about item#05624857.
Mechanical production and maintenance
3
From Japan
On 2013-05-24 18:53:21
Painting can be done in the case of production, but in the case of repair and maintenance the plated material is better.
This review is about item#05624832.
It is used for the unused port of the solenoid valve
5
From Japan
On 2012-07-01 21:54:55
Processing accuracy is no problem, we can use without air leak etc. I think that it is even better if there is more packaging with a small amount.
This review is about item#05624866.
Used as plug plug.
3
From Japan
On 2010-11-10 20:31:01
There is no particular problem as a sink plug. However, since the number of entries is too large, I would like you to sell in half the price with a half price.
This review is about item#05624841.

Related Products