Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Case Color Temperature Range (deg C) Indicating Type Character Height (mm) Weight (g) Input Case Shape Ambient Humidity Display Units Sampling Period Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Case Color Temperature Range (deg C) Indicating Type Character Height (mm) Weight (g) Input Case Shape Ambient Humidity Display Units Sampling Period Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- +60.0-+110.0, +60.0-+110.0 - 12, 12 - - - - - 2s, 2s   1pc 1 E5LC-4 46628687 57.99 SGD
Shipped after 2018-06-15
- -30.0-+20.0, -30.0-+20.0 - 12, 12 - - - - - 2s, 2s   1pc 1 E5LC-1 46628662 59.99 SGD
Shipped after 2018-05-09
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E5LC-615 39059526 66.99 SGD
Shipped after 2018-05-07
- +40.0-+90.0, +40.0-+90.0 - 12, 12 - - - - - 2s, 2s   1pc 1 E5LC-3 46628671 59.99 SGD
In stock
Light grey (5Y8.5/1) -10.0 - 40.0 All digital LCD display 12 About 85(including metal fittings) Thermistor thermometer - Relative temperature 35?85% 0.1deg C 2s   1PC 1 E5LC-2 08590364 55.99 SGD
In stock
Light grey (5Y8.5/1) -40.0 - 40.0 All digital LCD display - About 85(including metal fittings) - - Relative temperature 35?85% 0.1deg C 2s   1PC 1 E5LC-5 08590373 56.99 SGD
In stock
Light gray (5Y8.5/1) -20.0 - 60.0 - - Approx. 85(including metal fittings) - - 35 to 85% of relative temperature 0.1 deg C -   1PC 1 E5LC-6 06851232 56.99 SGD
In stock
Light gray (5Y8.5/1) +30 - +110 - - Approx. 85(including metal fittings) - Light Gray (5Y8.5/1) 35 to 85% of relative temperature 0.1 deg C -   1PC 1 E5LC-7 06784687 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
I replaced the existing thermometer of the cold storage
5
From Japan
On 2018-04-18 18:51:18
Special tool (electric drill etc) was not required and was easy to remove and easy to install.
This review is about item#8590364.
Temperature indication of sake of Japanese sake
5
From Japan
On 2018-02-03 19:32:07
A total of 10 tanks are used for each tank, but the reaction of temperature change is good, and individual differences in measurement temperature are small.
This review is about item#8590364.
machine
5
From Japan
On 2015-09-10 06:21:06
good
This review is about item#08590373.
Temperature management of bath temperature
4
From Japan
On 2015-05-06 22:02:01
In other digital thermometers, since batteries are normally used, they have only about one year, so this product has about 10 years so that it saves labor. However, since it is a thermistor detection, the temperature range is a little narrow, so there are cases where usability is bad depending on the environment. Is it Good? Also, I think that it is good if the liquid crystal part is a little bigger. When measuring the surface temperature of piping, it seems convenient if there is an option etc. to attach the sensor part to piping. Although the main body is a type that is attached to a panel by a single item, if you have an option that can be attached directly to the wall, I would like to purchase it.
This review is about item#06851232.
Product temperature management during food production
5
From Japan
On 2015-02-23 17:49:44
I have been using it for a long time. I'm happy if the price is cheaper but it's almost satisfactory.
This review is about item#08590364.
I am engaged in the maintenance work of air conditioning, so it is in use for measuring the temperature of air and cold / hot water.
2
From Japan
On 2014-03-09 13:57:48
If the backlight is on the liquid crystal display part, we think that the use range expands.
This review is about item#06851232.
Chiller unit cold water outlet thermometer (bimetal type) was damaged and used instead.
5
From Japan
On 2012-09-23 15:05:42
The chiller unit cold water outlet thermometer (bimetal type) is currently damaged, the alternative bimetallic formula could not be used due to space problem. If it is a digital thermo purchased this time, the temperature-sensitive part is flexible and can be easily inserted into the temperature-sensing cylinder even if there is no space, and the customer was also very pleased by installing the indicator in a viewable position.
This review is about item#06851232.

Related Products