Buy more than* S$200* and get FREE SHIPPING

Weighing Bottle

5.00 (3)
Material
Hard glass
...see all>
Product Options
ADD TO CART
Capacity (mL) TGK Product Number Cylinder Diameter (phi mm) x Height H(mm) Height (mm) Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (mL) TGK Product Number Cylinder Diameter (phi mm) x Height H(mm) Height (mm) Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 858-65-53-14 50x50 50 50 1PC 1 858-65-53-14 05785297 -
Discontinued
[x]
10 858-65-53-03 30x30 30 30 1PC 1 858-65-53-03 05785184 -
Discontinued
[x]
20 858-65-53-05 30x50 50 30 1PC 1 858-65-53-05 05785202 -
Discontinued
[x]
25 858-65-53-17 60x30 30 60 1PC 1 858-65-53-17 05785324 -
Discontinued
[x]
13 858-65-53-04 30x40 40 30 1PC 1 858-65-53-04 05785193 -
Discontinued
[x]
25 858-65-53-06 30x60 60 30 1PC 1 858-65-53-06 05785211 -
Discontinued
[x]
5 858-65-53-07 40x20 20 40 1PC 1 858-65-53-07 05785227 -
Discontinued
[x]
20 858-65-53-09 40x40 40 40 1PC 1 858-65-53-09 05785245 -
Discontinued
[x]
50 858-65-53-18 60x40 40 60 1PC 1 858-65-53-18 05785333 -
Discontinued
[x]
60 858-65-53-19 60x50 50 60 1PC 1 858-65-53-19 05785342 -
Discontinued
[x]
80 858-65-53-20 60x60 60 60 1PC 1 858-65-53-20 05785351 -
Discontinued
[x]
- 858-65-53-21 60x70 70 60 1PC 1 858-65-53-21 05785367 -
Discontinued
[x]
- 858-65-53-22 60x80 80 60 1PC 1 858-65-53-22 05785376 -
Discontinued
[x]
30 858-65-53-13 50x40 40 50 1PC 1 858-65-53-13 05785281 -
Discontinued
[x]
60 858-65-53-15 50x60 60 50 1PC 1 858-65-53-15 05785306 -
Discontinued
[x]
90 858-65-53-16 50x75 75 50 1PC 1 858-65-53-16 05785315 -
Discontinued
[x]
10 858-65-53-08 40x30 30 40 1PC 1 858-65-53-08 05785236 -
Discontinued
[x]
2 858-65-53-01 20x20 20 20 1PC 1 858-65-53-01 05785166 -
Discontinued
[x]
3 858-65-53-02 20x30 30 20 1PC 1 858-65-53-02 05785175 -
Discontinued
[x]
30 858-65-53-10 40x50 50 40 1PC 1 858-65-53-10 05785254 -
Discontinued
[x]
40 858-65-53-11 40x60 60 40 1PC 1 858-65-53-11 05785263 -
Discontinued
[x]
20 858-65-53-12 50x30 30 50 1PC 1 858-65-53-12 05785272 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Wash cleaning
5
From Japan
On 2017-06-19 16:01:48
The quality is solid and easy to use. Confidentiality is also kept relatively.
This review is about item#5785184.
At the time of watch repair, we put benzine and wash the parts.
5
From Japan
On 2015-10-25 18:53:08
Very easy to use. I like it.
This review is about item#05785272.
Watch cleaning operation
5
From Japan
On 2015-02-16 17:20:43
I put benzine and I wash the watch. Making is solid and easy to use. I am saved because the size is abundant.
This review is about item#05785297.

Related Products