Buy more than* S$200* and get FREE SHIPPING

Stainless coating blade S20TiN

Purpose
For stainless steel, casting, brass, and plastics
Cutting Edge Angle (degree)
60
Blade
S20TiN
Blade Length (mm)
48
Maximum Plate Thickness (mm)
-
Blade Length (mm)
12
Shaft Diameter (phi mm)
3.2
TRUSCO Part Number
304-3304
Specification
Turns left and right, double edged
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 BS2012 07328291 41.32 SGD
In stock
ADD TO CART

Related Products