Buy more than* S$200* and get FREE SHIPPING

1 Type Hex Nut, Iron/Unichrome) W/Small Box

4.65 (17)
...see all>
Product Options
ADD TO CART
Screw Type Standard Dimension H (mm) Screw Designation Dimension Thread Pitch (mm) Finishing Material Thickness (mm) Width Across Flat (mm) Nominal Designation of Screw Dimensions H1 (mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Type Standard Dimension H (mm) Screw Designation Dimension Thread Pitch (mm) Finishing Material Thickness (mm) Width Across Flat (mm) Nominal Designation of Screw Dimensions H1 (mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nut One 3.2 - 0.7 Iron / Uni-chrome - - M4 - 7   1Box(5000PC) 1 M4 08241624 80.99 SGD
Shipped after 2018-02-28
Nut One 24 - 3.5 Iron / Uni-chrome - - M30 - 46   1Box(20PC) 1 M30 07612771 44.99 SGD
In stock
- - 1.8 - 0.45 - - 4.5 M2.3 - - *[No return] You cannot return this product. For details, see FAQ. 1box(5000pc) 1 M2.3 23442572 889.99 SGD
Shipped after 2018-02-22
- - 2.0 - 0.45 - - 5.0 M2.5 - - *[No return] You cannot return this product. For details, see FAQ. 1box(4000pc) 1 M2.5 23442588 749.99 SGD
Shipped after 2018-02-22
- - 2.0 - 0.45 - - 5.0 M2.6 - - *[No return] You cannot return this product. For details, see FAQ. 1box(8000pc) 1 M2.6 23442597 2,489.99 SGD
Shipped after 2018-02-23
Nut One 4 - 0.8 Iron / Uni-chrome - - M5 - 8   1Box(3000PC) 1 M5 08241633 56.99 SGD
In stock
- - 2.4 - 0.5 - - 5.5 M3 - - *[No return] You cannot return this product. For details, see FAQ. 1box(10000pc) 1 M3 23442606 139.99 SGD
Shipped after 2018-02-22
- - 11 - 2.0 - - 22 M14 - -   1box(130pc) 1 M14 23442615 37.99 SGD
In stock
- - 1.6 - 0.4 - - 4.0 M2 - - *[No return] You cannot return this product. For details, see FAQ. 1box(16000pc) 1 M2 23442563 5,079.99 SGD
Shipped after 2018-02-22
Nut One kind 10 M12 1.25 Iron / uni-chromium 10 - - 7 19   1Box(200PC) 1 M 12 X 1.25 09320105 46.99 SGD
In stock
Nut One kind 5 M6 1 Iron / uni-chromium 5 - - - 10   1Box(1500PC) 1 M6 08241615 44.99 SGD
In stock
Nut One kind 6.6 M8 1.25 Iron / uni-chromium 6.6 - - - 13   1Box(600PC) 1 M8 10011687 28.99 SGD
In stock
Nut 1 kind 8 M10 1.5 Iron / uni-chromium 8 - - - 17   1Box(300PC) 1 M10 10011696 25.99 SGD
In stock
Nut 1 kind 10 M12 1.75 Iron / uni-chromium 10 - - - 19   1Box(200PC) 1 M12 10011705 31.99 SGD
In stock
Nut 1 kind 13 M16 2 Iron / uni-chromium 13 - - 10 24   1Box(100PC) 1 M16 07612726 28.99 SGD
In stock
Nut One kind 15 M18 2.5 Iron / uni-chromium 15 - - 11 27   1Box(70PC) 1 M18 07612735 27.99 SGD
In stock
Nut 1 kind 16 M20 2.5 Iron / uni-chromium 16 - - 12 30   1Box(50PC) 1 M20 07612744 27.99 SGD
In stock
Nut 1 kind 18 M22 2.5 Iron / uni-chromium 18 - - 13 32   1Box(40PC) 1 M22 07612753 31.99 SGD
In stock
Nut 1 kind 19 M24 3 Iron / uni-chromium 19 - - 14 36   1Box(30PC) 1 M24 07612762 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.65
17 Customer Reviews
The reviews are automatic translation.
The interior of a cabin with a connection of L towers
5
From Japan
On 2017-03-17 20:13:43
It is good to buy in large quantities at low price and box selling. I am satisfied without any troubles such as hard to enter the bolt. I did not feel the problem of strength from the viewpoint of work content.
This review is about item#10011696.
During machine maintenance
4
From Japan
On 2016-05-30 15:57:58
No problem. Even for cost!
This review is about item#07612726.
For pipe house
4
From Japan
On 2016-04-05 20:06:27
It was cheap, it was saved soon.
This review is about item#10011696.
Replace the nut of equipment
5
From Japan
On 2016-02-25 19:51:34
It was able to be used without problems
This review is about item#07612726.
Connection
5
From Japan
On 2014-11-20 16:53:46
There is no problem in particular, since we only use it to connect, we are cheap and will be saved.
This review is about item#10011696.
Connection
5
From Japan
On 2014-10-14 17:39:50
It is cheap and grateful
This review is about item#07612726.
Tighten the M16 bolt
4
From Japan
On 2014-08-06 16:02:20
Among 100 pieces, one was chamfered on both sides. One was burr due to a defect at the time of thread cutting. That is, there was a defect rate of 2%.
This review is about item#07612726.
Product assembly
5
From Japan
On 2014-03-27 13:32:10
Chrome and precision quality are good for price. We use it with confidence in our products. Cutting defects are several in one box, which is better for price. Good employees who can judge and use it, good companies, companies that complain about this price with this quality have problems.
This review is about item#08241633.
Part assembly work
5
From Japan
On 2013-09-23 14:48:21
Price is also cheap · Delivery is fast · Quality is also solid and satisfied.
This review is about item#10011705.
Tighten iron and steel together with bolts
2
From Japan
On 2012-07-09 23:31:08
One in ten it is hard to get into bolts, I feel that one does not fit in 200 pieces. I did not think there are nuts with poor machining accuracy at this time. Bali was out there. Perhaps plating is bad.
This review is about item#10011687.

Related Products