Buy more than* S$200* and get FREE SHIPPING

JIS Piping Identification Sticker Acid and Alkali

Color (Munsell Color System)
2.5P 5/5
Material
Aluminum sticker
Specification
With backside released paper
...see all>
Product Options
ADD TO CART
Character Contents Size Dimension (mm) Shape Type Classification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Character Contents Size Dimension (mm) Shape Type Classification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 80x150mm 80x150 - - JIS piping identification   1Pack(10Sheet) 1 Large distribution 600 35576186 -
Discontinued
[x]
- 60x120mm 60x120 - - JIS piping identification   1Pack(10Sheet) 1 Distribution in 600 35576177 -
Discontinued
[x]
- 30x60mm 30x60 - - JIS piping identification   1Pack(10Sheet) 1 Distribution 600S Small 35576152 -
Discontinued
[x]
Arrow 30x60mm 30x60 Sticker - Alkali or acid relationship JIS pipe identification   1Pack(10Sheet) 1 HAI611(SSmall) 02530455 -
Discontinued
[x]
Chromic acid 80x150mm 80x150 - - JIS piping identification   1Pack(10Sheet) 1 HAI607(L) 02530315 -
Discontinued
[x]
Alkali 80x150mm 80x150 - - JIS piping identification   1Pack(10Sheet) 1 HAI605(L) 02530236 -
Discontinued
[x]
Nitric acid 60x120mm 60x120 - - JIS piping identification   1Pack(10Sheet) 1 HAI604(M) 02530202 -
Discontinued
[x]
Nitric acid 80x150mm 80x150 - - JIS piping identification   1Pack(10Sheet) 1 HAI604(L) 02530193 -
Discontinued
[x]
Sulfuric acid 40x80mm 40x80 - - JIS piping identification   1Pack(10Sheet) 1 HAI602(Small) 02530105 -
Discontinued
[x]
Acid 80x150mm 80x150 - - JIS piping identification   1Pack(10Sheet) 1 HAI601(L) 02530071 -
Discontinued
[x]
Brine 40x80mm 40x80 - - JIS piping identification   1Pack(10Sheet) 1 HAI612(Small) 02530507 -
Discontinued
[x]
Ammonia 60x120mm 60x120 - - JIS piping identification   1Pack(10Sheet) 1 HAI608(M) 02530367 -
Discontinued
[x]
Ammonia 80x150mm 80x150 - - JIS piping identification   1Pack(10Sheet) 1 HAI608(L) 02530351 -
Discontinued
[x]
Chromic acid 60x120mm 60x120 - - JIS piping identification   1Pack(10Sheet) 1 HAI607(M) 02530324 -
Discontinued
[x]
Hydrochloric acid 40x80mm 40x80 - - JIS piping identification   1Pack(10Sheet) 1 HAI603(Small) 02530141 -
Discontinued
[x]
Hydrochloric acid 30x60mm 30x60 - - JIS piping identification   1Pack(10Sheet) 1 HAI603(SSmall) 02530132 -
Discontinued
[x]
Hydrochloric acid 60x120mm 60x120 - - JIS piping identification   1Pack(10Sheet) 1 HAI603(M) 02530166 -
Discontinued
[x]
Hydrochloric acid 80x150mm 80x150 - - JIS piping identification   1Pack(10Sheet) 1 HAI603(L) 02530157 -
Discontinued
[x]
Sulfuric acid 30x60mm 30x60 - - JIS piping identification   1Pack(10Sheet) 1 HAI602(SSmall) 02530096 -
Discontinued
[x]
Sulfuric acid 80x150mm 80x150 - - JIS piping identification   1Pack(10Sheet) 1 HAI602(L) 02530114 -
Discontinued
[x]
Acid 60x120mm 60x120 - - JIS piping identification   1Pack(10Sheet) 1 HAI601(M) 02530087 -
Discontinued
[x]
Acid-alkaline wastewater 40x80mm 40x80 - - JIS piping identification   1Pack(10Sheet) 1 HAI618(Small) 02530744 -
Discontinued
[x]
Acid-alkaline wastewater 30x60mm 30x60 - - JIS piping identification   1Pack(10Sheet) 1 HAI618(SSmall) 02530735 -
Discontinued
[x]
Acid-alkaline wastewater 60x120mm 60x120 - - JIS piping identification   1Pack(10Sheet) 1 HAI618(M) 02530762 -
Discontinued
[x]
Concentrated sulfuric acid 30x60mm 30x60 - - JIS piping identification   1Pack(10Sheet) 1 HAI614(SSmall) 02530577 -
Discontinued
[x]
Brine 30x60mm 30x60 - - JIS piping identification   1Pack(10Sheet) 1 HAI612(SSmall) 02530491 -
Discontinued
[x]
Hydrofluoric acid 60x120mm 60x120 - - JIS piping identification   1Pack(10Sheet) 1 HAI610(M) 02530446 -
Discontinued
[x]
Hydrofluoric acid 80x150mm 80x150 - - JIS piping identification   1Pack(10Sheet) 1 HAI610(L) 02530437 -
Discontinued
[x]
Phosphoric acid 40x80mm 40x80 - - JIS piping identification   1Pack(10Sheet) 1 HAI609(Small) 02530385 -
Discontinued
[x]
Phosphoric acid 30x60mm 30x60 - - JIS piping identification   1Pack(10Sheet) 1 HAI609(SSmall) 02530376 -
Discontinued
[x]
Phosphoric acid 60x120mm 60x120 - - JIS piping identification   1Pack(10Sheet) 1 HAI609(M) 02530403 -
Discontinued
[x]
Ammonia 40x80mm 40x80 - - JIS piping identification   1Pack(10Sheet) 1 HAI608(Small) 02530342 -
Discontinued
[x]
Caustic source oder 40x80mm 40x80 - - JIS piping identification   1Pack(10Sheet) 1 HAI606(Small) 02530263 -
Discontinued
[x]
Caustic source oder 60x120mm 60x120 - - JIS piping identification   1Pack(10Sheet) 1 HAI606(M) 02530281 -
Discontinued
[x]
Alkali 30x60mm 30x60 - - JIS piping identification   1Pack(10Sheet) 1 HAI605(SSmall) 02530211 -
Discontinued
[x]
Nitric acid 30x60mm 30x60 - - JIS piping identification   1Pack(10Sheet) 1 HAI604(SSmall) 02530175 -
Discontinued
[x]
Acid 40x80mm 40x80 - - JIS piping identification   1Pack(10Sheet) 1 HAI601(Small) 02530062 -
Discontinued
[x]
Acid 30x60mm 30x60 - - JIS piping identification   1Pack(10Sheet) 1 HAI601(SSmall) 02530053 -
Discontinued
[x]
Acid-alkaline wastewater 80x150mm 80x150 - - JIS piping identification   1Pack(10Sheet) 1 HAI618(L) 02530753 -
Discontinued
[x]
Waste acid 80x150mm 80x150 - - JIS piping identification   1Pack(10Sheet) 1 HAI615(L) 02530631 -
Discontinued
[x]
Brine 60x120mm 60x120 - - JIS piping identification   1Pack(10Sheet) 1 HAI612(M) 02530525 -
Discontinued
[x]
Brine 80x150mm 80x150 - - JIS piping identification   1Pack(10Sheet) 1 HAI612(L) 02530516 -
Discontinued
[x]
Phosphoric acid 80x150mm 80x150 - - JIS piping identification   1Pack(10Sheet) 1 HAI609(L) 02530394 -
Discontinued
[x]
Arrow 60x120mm 60x120 - - JIS piping identification   1Pack(10Sheet) 1 HAI611(M) 02530482 -
Discontinued
[x]
Arrow 80x150mm 80x150 - - JIS piping identification   1Pack(10Sheet) 1 HAI611(L) 02530473 -
Discontinued
[x]
Effluent 40x80mm 40x80 - - JIS piping identification   1Pack(10Sheet) 1 HAI616(Small) 02530665 -
Discontinued
[x]
Effluent 30x60mm 30x60 - - JIS piping identification   1Pack(10Sheet) 1 HAI616(SSmall) 02530656 -
Discontinued
[x]
Effluent 60x120mm 60x120 - - JIS piping identification   1Pack(10Sheet) 1 HAI616(M) 02530683 -
Discontinued
[x]
Effluent 80x150mm 80x150 - - JIS piping identification   1Pack(10Sheet) 1 HAI616(L) 02530674 -
Discontinued
[x]
Waste acid 40x80mm 40x80 - - JIS piping identification   1Pack(10Sheet) 1 HAI615(Small) 02530622 -
Discontinued
[x]
Waste acid 30x60mm 30x60 - - JIS piping identification   1Pack(10Sheet) 1 HAI615(SSmall) 02530613 -
Discontinued
[x]
Waste acid 60x120mm 60x120 - - JIS piping identification   1Pack(10Sheet) 1 HAI615(M) 02530647 -
Discontinued
[x]
Concentrated sulfuric acid 40x80mm 40x80 - - JIS piping identification   1Pack(10Sheet) 1 HAI614(Small) 02530586 -
Discontinued
[x]
Concentrated sulfuric acid 60x120mm 60x120 - - JIS piping identification   1Pack(10Sheet) 1 HAI614(M) 02530604 -
Discontinued
[x]
Concentrated sulfuric acid 80x150mm 80x150 - - JIS piping identification   1Pack(10Sheet) 1 HAI614(L) 02530595 -
Discontinued
[x]
Dilute sulfuric acid 40x80mm 40x80 - - JIS piping identification   1Pack(10Sheet) 1 HAI613(Small) 02530543 -
Discontinued
[x]
Dilute sulfuric acid 30x60mm 30x60 - - JIS piping identification   1Pack(10Sheet) 1 HAI613(SSmall) 02530534 -
Discontinued
[x]
Dilute sulfuric acid 60x120mm 60x120 - - JIS piping identification   1Pack(10Sheet) 1 HAI613(M) 02530561 -
Discontinued
[x]
Dilute sulfuric acid 80x150mm 80x150 - - JIS piping identification   1Pack(10Sheet) 1 HAI613(L) 02530552 -
Discontinued
[x]
Hydrofluoric acid 40x80mm 40x80 - - JIS piping identification   1Pack(10Sheet) 1 HAI610(Small) 02530421 -
Discontinued
[x]
Hydrofluoric acid 30x60mm 30x60 - - JIS piping identification   1Pack(10Sheet) 1 HAI610(SSmall) 02530412 -
Discontinued
[x]
Ammonia 30x60mm 30x60 - - JIS piping identification   1Pack(10Sheet) 1 HAI608(SSmall) 02530333 -
Discontinued
[x]
Chromic acid 40x80mm 40x80 - - JIS piping identification   1Pack(10Sheet) 1 HAI607(Small) 02530306 -
Discontinued
[x]
Chromic acid 30x60mm 30x60 - - JIS piping identification   1Pack(10Sheet) 1 HAI607(SSmall) 02530297 -
Discontinued
[x]
Caustic source oder 80x150mm 80x150 - - JIS piping identification   1Pack(10Sheet) 1 HAI606(L) 02530272 -
Discontinued
[x]
Alkali 40x80mm 40x80 - - JIS piping identification   1Pack(10Sheet) 1 HAI605(Small) 02530227 -
Discontinued
[x]
Alkali 60x120mm 60x120 - - JIS piping identification   1Pack(10Sheet) 1 HAI605(M) 02530245 -
Discontinued
[x]
Nitric acid 40x80mm 40x80 - - JIS piping identification   1Pack(10Sheet) 1 HAI604(Small) 02530184 -
Discontinued
[x]
Sulfuric acid 60x120mm 60x120 - - JIS piping identification   1Pack(10Sheet) 1 HAI602(M) 02530123 -
Discontinued
[x]
Caustic soda 30x60mm 30x60 Sticker - Alkali or acid relationship JIS pipe identification   1Pack(10Sheet) 1 HAI606(SSmall) 02530254 -
Discontinued
[x]
Arrow 40x80mm 40x80 Sticker - Alkali or acid relationship JIS pipe identification *[No return] You cannot return this product. For details, see FAQ. 1Pack(10Sheet) 1 HAI611(Small) 02530464 -
Discontinued
[x]
- 40x80mm 40x80 - - JIS piping identification   1Pack(10Sheet) 1 Distribution 600 Small 35576161 -
Discontinued
[x]
ADD TO CART

Related Products