Buy more than* S$200* and get FREE SHIPPING

JIS Pipe Fitting Identification Stickers, Steam

Color (Munsell Color System)
7.5R 3/6
Material
Aluminum sticker
...see all>
Product Options
ADD TO CART
Shape Type Classification Character Contents Size Dimension (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Type Classification Character Contents Size Dimension (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sticker - Steam relationship JIS pipe identification Arrow 60x120mm 60x120 With backside released paper 1Pack(10Sheet) 1 HAI411(M) 02529326 -
Discontinued
[x]
- - JIS piping identification Medium pressure steam 40x80mm 40x80 With backside released paper 1Pack(10Sheet) 1 HAI409(Small) 02529222 -
Discontinued
[x]
- - JIS piping identification High-pressure steam 80x150mm 80x150 With backside released paper 1Pack(10Sheet) 1 HAI407(L) 02529152 -
Discontinued
[x]
- - JIS piping identification Drain 80x150mm 80x150 With backside released paper 1Pack(10Sheet) 1 HAI403(L) 02529073 -
Discontinued
[x]
- - JIS piping identification Steam 60x120mm 60x120 With backside released paper 1Pack(10Sheet) 1 HAI402(M) 02529046 -
Discontinued
[x]
- - JIS piping identification Steam Drain 40x80mm 40x80 With backside released paper 1Pack(10Sheet) 1 HAI413(Small) 02529387 -
Discontinued
[x]
- - JIS piping identification Low pressure steam 40x80mm 40x80 With backside released paper 1Pack(10Sheet) 1 HAI410(Small) 02529265 -
Discontinued
[x]
- - JIS piping identification High-pressure steam 30x60mm 30x60 With backside released paper 1Pack(10Sheet) 1 HAI407(SSmall) 02529134 -
Discontinued
[x]
- - JIS piping identification Steam 30x60mm 30x60 With backside released paper 1Pack(10Sheet) 1 HAI402(SSmall) 02529012 -
Discontinued
[x]
- - JIS piping identification Steam 80x150mm 80x150 With backside released paper 1Pack(10Sheet) 1 HAI402(L) 02529037 -
Discontinued
[x]
- - JIS piping identification Medium pressure steam 30x60mm 30x60 With backside released paper 1Pack(10Sheet) 1 HAI409(SSmall) 02529213 -
Discontinued
[x]
- - JIS piping identification Medium pressure steam 60x120mm 60x120 With backside released paper 1Pack(10Sheet) 1 HAI409(M) 02529247 -
Discontinued
[x]
- - JIS piping identification Medium pressure steam 80x150mm 80x150 With backside released paper 1Pack(10Sheet) 1 HAI409(L) 02529231 -
Discontinued
[x]
- - JIS piping identification High pressure steam 40x80mm 40x80 With backside released paper 1Pack(10Sheet) 1 HAI408(Small) 02529186 -
Discontinued
[x]
- - JIS piping identification High pressure steam 30x60mm 30x60 With backside released paper 1Pack(10Sheet) 1 HAI408(SSmall) 02529177 -
Discontinued
[x]
- - JIS piping identification Arrow 80x150mm 80x150 With backside released paper 1Pack(10Sheet) 1 HAI411(L) 02529317 -
Discontinued
[x]
- - JIS piping identification Arrow 40x80mm 40x80 With backside released paper 1Pack(10Sheet) 1 HAI411(Small) 02529301 -
Discontinued
[x]
- - JIS piping identification Low pressure steam 30x60mm 30x60 With backside released paper 1Pack(10Sheet) 1 HAI410(SSmall) 02529256 -
Discontinued
[x]
- - JIS piping identification Low pressure steam 60x120mm 60x120 With backside released paper 1Pack(10Sheet) 1 HAI410(M) 02529283 -
Discontinued
[x]
- - JIS piping identification High pressure steam 60x120mm 60x120 With backside released paper 1Pack(10Sheet) 1 HAI408(M) 02529204 -
Discontinued
[x]
- - JIS piping identification High pressure steam 80x150mm 80x150 With backside released paper 1Pack(10Sheet) 1 HAI408(L) 02529195 -
Discontinued
[x]
- - JIS piping identification Drain 30x60mm 30x60 With backside released paper 1Pack(10Sheet) 1 HAI403(SSmall) 02529055 -
Discontinued
[x]
- - JIS piping identification Drain 60x120mm 60x120 With backside released paper 1Pack(10Sheet) 1 HAI403(M) 02529082 -
Discontinued
[x]
- - JIS piping identification Steam 40x80mm 40x80 With backside released paper 1Pack(10Sheet) 1 HAI402(Small) 02529021 -
Discontinued
[x]
- - JIS piping identification Steam Drain 60x120mm 60x120 With backside released paper 1Pack(10Sheet) 1 HAI413(M) 02529405 -
Discontinued
[x]
- - JIS piping identification Steam Drain 80x150mm 80x150 With backside released paper 1Pack(10Sheet) 1 HAI413(L) 02529396 -
Discontinued
[x]
- - JIS piping identification Low pressure steam 80x150mm 80x150 With backside released paper 1Pack(10Sheet) 1 HAI410(L) 02529274 -
Discontinued
[x]
- - JIS piping identification Steam 40x80mm 40x80 With backside released paper 1Pack(10Sheet) 1 HAI401(Small) 02528985 -
Discontinued
[x]
- - JIS piping identification - 30x60mm 30x60 With backside released paper 1Pack(10Sheet) 1 Distribution 400S Small 35576073 -
Discontinued
[x]
- - JIS piping identification - 40x80mm 40x80 With back side release paper 1Pack(10Sheet) 1 Distribution 400 Small 35576082 -
Discontinued
[x]
- - JIS piping identification - 80x150mm 80x150 With back side release paper 1Pack(10Sheet) 1 Large distribution 400 35576107 -
Discontinued
[x]
- - JIS piping identification - 60x120mm 60x120 With back side release paper 1Pack(10Sheet) 1 Distribution in 400 35576091 -
Discontinued
[x]
- - JIS piping identification Drain 40x80mm 40x80 With backside released paper 1Pack(10Sheet) 1 HAI403(Small) 02529064 -
Discontinued
[x]
- - JIS piping identification Steam 60x120mm 60x120 With backside released paper 1Pack(10Sheet) 1 HAI401(M) 02529003 -
Discontinued
[x]
- - JIS piping identification Steam Drain 30x60mm 30x60 With backside released paper 1Pack(10Sheet) 1 HAI413(SSmall) 02529371 -
Discontinued
[x]
- - JIS piping identification Arrow 30x60mm 30x60 With backside released paper 1Pack(10Sheet) 1 HAI411(SSmall) 02529292 -
Discontinued
[x]
- - JIS piping identification High-pressure steam 40x80mm 40x80 With backside released paper 1Pack(10Sheet) 1 HAI407(Small) 02529143 -
Discontinued
[x]
- - JIS piping identification High-pressure steam 60x120mm 60x120 With backside released paper 1Pack(10Sheet) 1 HAI407(M) 02529161 -
Discontinued
[x]
- - JIS piping identification Steam 30x60mm 30x60 With backside released paper 1Pack(10Sheet) 1 HAI401(SSmall) 02528976 -
Discontinued
[x]
- - JIS piping identification Steam 80x150mm 80x150 With backside released paper 1Pack(10Sheet) 1 HAI401(L) 02528994 -
Discontinued
[x]
ADD TO CART

Related Products