Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

JIS Pipe Notation Sticker Water Related Oil Items

Color (Munsell Color System)
7.5YR 5/6
Material
Aluminum sticker
Specification
With backside released paper
...see all>
Product Options
ADD TO CART
Character Contents Size Dimension (mm) Shape Type Classification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Character Contents Size Dimension (mm) Shape Type Classification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 30x60mm 30x60 - - JIS piping identification 1Pack(10Sheet) 1 Distribution 300S Small 35576037 -
Discontinued
[x]
- 40x80mm 40x80 - - JIS piping identification 1Pack(10Sheet) 1 Distribution 300 Small 35576046 -
Discontinued
[x]
Light oil 60x120mm 60x120 Sticker - Oil relationship JIS pipe identification 1Pack(10Sheet) 1 HAI304(M) 02528601 -
Discontinued
[x]
Kerosene 40x80mm 40x80 - - JIS piping identification 1Pack(10Sheet) 1 HAI303(Small) 02528547 -
Discontinued
[x]
Heavy oil 30x60mm 30x60 - - JIS piping identification 1Pack(10Sheet) 1 HAI302(SSmall) 02528495 -
Discontinued
[x]
Arrow 40x80mm 40x80 - - JIS piping identification 1Pack(10Sheet) 1 HAI313(Small) 02528863 -
Discontinued
[x]
Waste oil 60x120mm 60x120 - - JIS piping identification 1Pack(10Sheet) 1 HAI311(M) 02528845 -
Discontinued
[x]
Rolling oil 30x60mm 30x60 - - JIS piping identification 1Pack(10Sheet) 1 HAI307(SSmall) 02528696 -
Discontinued
[x]
Heavy oil 40x80mm 40x80 - - JIS piping identification 1Pack(10Sheet) 1 HAI302(Small) 02528504 -
Discontinued
[x]
Wash 40x80mm 40x80 - - JIS piping identification 1Pack(10Sheet) 1 HAI314(Small) 02528906 -
Discontinued
[x]
Wash 60x120mm 60x120 - - JIS piping identification 1Pack(10Sheet) 1 HAI314(M) 02528924 -
Discontinued
[x]
Waste oil 40x80mm 40x80 - - JIS piping identification 1Pack(10Sheet) 1 HAI311(Small) 02528827 -
Discontinued
[x]
Waste oil 80x150mm 80x150 - - JIS piping identification 1Pack(10Sheet) 1 HAI311(L) 02528836 -
Discontinued
[x]
Lubricant 40x80mm 40x80 - - JIS piping identification 1Pack(10Sheet) 1 HAI308(Small) 02528741 -
Discontinued
[x]
Lubricant 30x60mm 30x60 - - JIS piping identification 1Pack(10Sheet) 1 HAI308(SSmall) 02528732 -
Discontinued
[x]
Light oil 40x80mm 40x80 - - JIS piping identification 1Pack(10Sheet) 1 HAI304(Small) 02528583 -
Discontinued
[x]
Light oil 30x60mm 30x60 - - JIS piping identification 1Pack(10Sheet) 1 HAI304(SSmall) 02528574 -
Discontinued
[x]
Kerosene 60x120mm 60x120 - - JIS piping identification 1Pack(10Sheet) 1 HAI303(M) 02528565 -
Discontinued
[x]
Heavy oil 80x150mm 80x150 - - JIS piping identification 1Pack(10Sheet) 1 HAI302(L) 02528513 -
Discontinued
[x]
Oil 80x150mm 80x150 - - JIS piping identification 1Pack(10Sheet) 1 HAI301(L) 02528477 -
Discontinued
[x]
Wash 30x60mm 30x60 - - JIS piping identification 1Pack(10Sheet) 1 HAI314(SSmall) 02528897 -
Discontinued
[x]
Hydraulic fluid 40x80mm 40x80 - - JIS piping identification 1Pack(10Sheet) 1 HAI305(Small) 02528626 -
Discontinued
[x]
Hydraulic fluid 30x60mm 30x60 - - JIS piping identification 1Pack(10Sheet) 1 HAI305(SSmall) 02528617 -
Discontinued
[x]
Hydraulic fluid 80x150mm 80x150 - - JIS piping identification 1Pack(10Sheet) 1 HAI305(L) 02528635 -
Discontinued
[x]
Kerosene 30x60mm 30x60 - - JIS piping identification 1Pack(10Sheet) 1 HAI303(SSmall) 02528531 -
Discontinued
[x]
Heavy oil 60x120mm 60x120 - - JIS piping identification 1Pack(10Sheet) 1 HAI302(M) 02528522 -
Discontinued
[x]
Oil 30x60mm 30x60 - - JIS piping identification 1Pack(10Sheet) 1 HAI301(SSmall) 02528452 -
Discontinued
[x]
Arrow 30x60mm 30x60 - - JIS piping identification 1Pack(10Sheet) 1 HAI313(SSmall) 02528854 -
Discontinued
[x]
Waste oil 30x60mm 30x60 - - JIS piping identification 1Pack(10Sheet) 1 HAI311(SSmall) 02528811 -
Discontinued
[x]
- 80x150mm 80x150 - - JIS piping identification 1Pack(10Sheet) 1 Large distribution 300 35576064 -
Discontinued
[x]
- 60x120mm 60x120 - - JIS piping identification 1Pack(10Sheet) 1 Distribution in 300 35576055 -
Discontinued
[x]
Thermal oil 80x150mm 80x150 - - JIS piping identification 1Pack(10Sheet) 1 HAI315(L) 02528951 -
Discontinued
[x]
Wash 80x150mm 80x150 - - JIS piping identification 1Pack(10Sheet) 1 HAI314(L) 02528915 -
Discontinued
[x]
Arrow 60x120mm 60x120 - - JIS piping identification 1Pack(10Sheet) 1 HAI313(M) 02528881 -
Discontinued
[x]
Rolling oil 40x80mm 40x80 - - JIS piping identification 1Pack(10Sheet) 1 HAI307(Small) 02528705 -
Discontinued
[x]
Thermal oil 40x80mm 40x80 - - JIS piping identification 1Pack(10Sheet) 1 HAI315(Small) 02528942 -
Discontinued
[x]
Thermal oil 30x60mm 30x60 - - JIS piping identification 1Pack(10Sheet) 1 HAI315(SSmall) 02528933 -
Discontinued
[x]
Thermal oil 60x120mm 60x120 - - JIS piping identification 1Pack(10Sheet) 1 HAI315(M) 02528967 -
Discontinued
[x]
Arrow 80x150mm 80x150 - - JIS piping identification 1Pack(10Sheet) 1 HAI313(L) 02528872 -
Discontinued
[x]
Lubricant 60x120mm 60x120 - - JIS piping identification 1Pack(10Sheet) 1 HAI308(M) 02528766 -
Discontinued
[x]
Lubricant 80x150mm 80x150 - - JIS piping identification 1Pack(10Sheet) 1 HAI308(L) 02528757 -
Discontinued
[x]
Rolling oil 60x120mm 60x120 - - JIS piping identification 1Pack(10Sheet) 1 HAI307(M) 02528723 -
Discontinued
[x]
Rolling oil 80x150mm 80x150 - - JIS piping identification 1Pack(10Sheet) 1 HAI307(L) 02528714 -
Discontinued
[x]
Hydraulic fluid 60x120mm 60x120 - - JIS piping identification 1Pack(10Sheet) 1 HAI305(M) 02528644 -
Discontinued
[x]
Light oil 80x150mm 80x150 - - JIS piping identification 1Pack(10Sheet) 1 HAI304(L) 02528592 -
Discontinued
[x]
Kerosene 80x150mm 80x150 - - JIS piping identification 1Pack(10Sheet) 1 HAI303(L) 02528556 -
Discontinued
[x]
Oil 40x80mm 40x80 - - JIS piping identification 1Pack(10Sheet) 1 HAI301(Small) 02528461 -
Discontinued
[x]
Oil 60x120mm 60x120 - - JIS piping identification 1Pack(10Sheet) 1 HAI301(M) 02528486 -
Discontinued
[x]
ADD TO CART

Related Products