Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Hole Dimension (mm) Thickness (mm) Dimensions (phi mm) Character Contents Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Dimension (mm) Thickness (mm) Dimensions (phi mm) Character Contents Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10x2 - 575 Fire hydrant Steel (melamine baking) For pole brace 1Sheet 1 Fire 575A 35573623 80.94 SGD
In stock
- - 400 Fire hydrant Steel (melamine baking) For posting a notice 1Sheet 1 Fire 400A 35573605 49.29 SGD
Shipped after 2017-12-22
10x2 1 575 Fire protection water likely Steel (melamine baking) For pole brace 1Sheet 1 Fire 575B 35573632 82.52 SGD
In stock
8x2 (left and right) 4x2 0.8 400 Fire protection water likely Steel (melamine baking) For posting a notice 1Sheet 1 Fire 400B 35573614 48.91 SGD
In stock
10x2 1 600 Water sources for fire fighting Steel (melamine finish) For pole brace 1Sheet 1 Fire fighting 600A 35573641 91.10 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Signboard installation
4
From Japan
On 2017-09-05 13:01:00
I thought it was not so noticeable because it was small, but I am clear. I think that it is good, because it is easy to install because the price small cheap is also cheap.
This review is about item#35573614.
Replacement of signs
5
From Japan
On 2013-12-18 09:37:34
I replaced it because the signboard was corroded. Stock was abundant, shipping was quickly replaced as soon as possible.
This review is about item#35573641.

Related Products