Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Emergency Tool

3.75 (4)
Material (holder)
Polypropylene
Material (Body)
ABS resin (Anti-bacterial medicine included)
Color
Yellow
Overall Length (mm)
205
Material
Hammer: carbide alloy, cutter blade: stainless steel
TRUSCO Part Number
363-9797
Others
I can not use it in the front window.
Specification
With the holder can be fixed to the vehicle. Built-in weight balancer to facilitate further split the side window. Seat belt cutter. cemented carbide hammer(Use metal 80 degrees hardness or more. It can break side window with small power like women and elder people) For side window only. Resin containing antibacterial agents.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RE-20 07654141 25.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
emergency
4
From Japan
On 2015-03-01 21:21:46
Although I have not tried glass, I cut belts well.
This review is about item#07654141.
For submergence and emergency escape
2
From Japan
On 2015-02-15 13:26:50
Insertion of the hammer body and holder is loose. It is attached to the side of the driver's seat side of the center console. It is a place not normally hitting the foot, but it will easily come off the holder when you touch the hammer with something's time signature. It seems to have been flying somewhere in the event of an accident. Since it can not be helped, I stuck a Velcro strap between the main body and the holder, making it hard to come off. I think that it is also a factor that the handle part of the hammer is floating from the holder. A holder with a shape that wraps the entire hammer is desirable.
This review is about item#07654141.
Car mounted
4
From Japan
On 2015-02-12 14:38:58
There should not be, but in the unlikely event should be an indispensable thing.
This review is about item#07654141.
Escape from private car in case of emergency, assumed belt cut of child seat in rear seat
5
From Japan
On 2011-10-11 01:28:22
There is a function of breaking the window (side) and a function of cutting the belt. The function of breaking a window is a shape that is easy to grasp, and because the body is very light, there is a center of gravity at the tip, so it seems that you can hit the snap and use it. Also, the function of cutting the seatbelt is guarded with the body of the knife blade, and also from the aspect of the gap size and strength, it is satisfactory that there is no fear of the child touching and injuring. However, since it is necessary to install it in the reach of the hand with the seatbelt, I'm worried about where to do it. By the way, it was good that the holder and double-sided tape for fixing were attached. As an uneasy point, it is unknown how much the useful life of the cutler is. Because it is stainless steel knife steel, I am optimistic that it does not have to be nervous, but I will try not to rust it carefully in the storage place. In the meantime, it is a tool for emergency, in my environment, I can not try to break it down · I can not cut it, so it would be nice if I could clear it. By the way, there was a movie on the site of the maker, which became helpful (but a little uneasy about the old ...). When thinking in total, I think that it is a good product to be installed for any chance.
This review is about item#07654141.

Related Products