Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flex Hone BC320

4.00 (1)
Abrasive Type
Aluminum Oki site
Grain Size
320
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Nominal Dimension (mm) Length of Abrasive Grain(mm) Conformity inner Diameter (phi mm) Shaft Diameter (phi mm) Weight (g) Overall Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Nominal Dimension (mm) Length of Abrasive Grain(mm) Conformity inner Diameter (phi mm) Shaft Diameter (phi mm) Weight (g) Overall Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15.5 14 63 phi13.0 to 15.0 4.8 40 203 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BC-14.0 02306805 80.99 SGD
Shipped after 2018-08-30
11 10 50 phi9.5 to 10.5 3.5 30 203   1PC 1 BC-10.0 02306297 77.99 SGD
Shipped after 2018-06-26
12 11 50 phi10.5 to 11.5 3.5 30 203   1PC 1 BC-11.0 02306446 86.99 SGD
Shipped after 2018-06-29
13.5 12 50 phi11.5 to 13.0 4.3 35 203   1PC 1 BC-12.0 02306534 87.99 SGD
Shipped after 2018-06-29
14.5 12.7 63 phi11.5 to 13.5 4.3 35 203   1PC 1 BC-12.7 02306692 88.99 SGD
Shipped after 2018-06-29
27 23.8 76 phi23.0 to 24.0 5.6 70 203   1PC 1 BC-23.8 02307566 109.99 SGD
Shipped after 2018-06-28
47.6 45 76 phi43.0 to 48.0 6.2 150 203   1PC 1 BC-45.0 02308555 139.99 SGD
Shipped after 2018-06-29
5.5 5 38 phi5.0 to 5.5 2.1 20 203   1PC 1 BC-5.0 02308704 96.99 SGD
Shipped after 2018-06-25
6 5.5 38 phi5.5 to 6.0 2.1 20 203   1PC 1 BC-5.5 02308774 97.99 SGD
Shipped after 2018-06-28
5 4.5 19 phi4.0 to 5.0 1.4 20 152   1PC 1 BC-4.5 02308327 109.99 SGD
Shipped after 2018-06-25
44.5 41 76 phi38.0 to 43.0 6.2 140 203   1PC 1 BC-41.0 02308451 129.99 SGD
Shipped after 2018-07-02
25.4 22 76 phi21.0 to 23.0 5.6 65 203   1PC 1 BC-22.0 02307383 99.99 SGD
Shipped after 2018-06-25
66.7 64 76 phi62.0 to 66.0 6.2 200 203   1PC 1 BC-64.0 02309386 159.99 SGD
Shipped after 2018-06-29
79.4 76 76 phi73.0 to 79.0 6.2 245 203   1PC 1 BC-76.0 02309675 199.99 SGD
Shipped after 2018-06-29
6.9 6.5 38 phi6.5 to 7.0 2.8 30 203   1PC 1 BC-6.5 02309167 -
Discontinued
[x]
63.5 60 76 phi58.0 to 63.0 6.2 185 203   1PC 1 BC-60.0 02309194 159.99 SGD
Shipped after 2018-06-29
73 70 76 phi66.0 to 73.0 6.2 220 203   1PC 1 BC-70.0 02309571 169.99 SGD
Shipped after 2018-06-29
31.8 29 76 phi27.0 to 30.0 6.2 85 203   1PC 1 BC-29.0 02307767 109.99 SGD
Shipped after 2018-06-25
38.1 35 76 phi33.0 to 38.0 6.2 105 203   1PC 1 BC-35.0 02308031 119.99 SGD
Shipped after 2018-06-28
8 7 50 phi7.0 to 7.5 3.2 30 203   1PC 1 BC-7.0 02309447 81.99 SGD
Shipped after 2018-06-28
9 8 50 phi7.5 to 8.5 3.5 30 203   1PC 1 BC-8.0 02309876 77.99 SGD
Shipped after 2018-06-28
18 16 63 phi15.0 to 17.0 4.8 45 203   1PC 1 BC-16.0 02306945 91.99 SGD
Shipped after 2018-06-25
21 19 63 phi18.0 to 20.0 4.8 45 203   1PC 1 BC-19.0 02307182 97.99 SGD
Shipped after 2018-06-29
28.6 25 76 phi24.0 to 27.0 5.6 75 203   1PC 1 BC-25.0 02307602 109.99 SGD
Shipped after 2018-06-25
60.3 57 76 phi53.0 to 58.0 6.2 185 203   1PC 1 BC-57.0 02309045 149.99 SGD
Shipped after 2018-06-29
10 9 50 phi8.5 to 9.5 3.5 30 203   1PC 1 BC-9.0 02309912 77.99 SGD
Shipped after 2018-06-29
20 18 63 phi17.0 to 19.0 4.8 45 203   1PC 1 BC-18.0 02307094 91.99 SGD
Shipped after 2018-06-25
22 20 63 phi19.0 to 21.0 4.8 45 203   1PC 1 BC-20.0 02307331 97.99 SGD
Shipped after 2018-06-25
41.3 38 76 phi36.0 to 40.0 6.2 125 203   1PC 1 BC-38.0 02308153 129.99 SGD
Shipped after 2018-06-28
4.5 4 19 phi4.0 to 4.5 1.4 15 152   1PC 1 BC-4.0 02308223 109.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cylinder Honing
4
From Japan
On 2015-02-05 18:15:37
I was able to honed neatly. Although there was a statement that there was one round trip in 2 seconds in the manual, it was cross-hatched to piston at a higher speed.
This review is about item#02308451.

Related Products