Buy more than* S$200* and get FREE SHIPPING

Flex Hone BC240

Purpose
Mainly an object for polish.
Abrasive Type
Aluminum Oki site
Grain Size
240
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Nominal Dimension (mm) Length of Abrasive Grain(mm) Conformity inner Diameter (phi mm) Shaft Diameter (phi mm) Weight (g) Overall Length (mm) 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Nominal Dimension (mm) Length of Abrasive Grain(mm) Conformity inner Diameter (phi mm) Shaft Diameter (phi mm) Weight (g) Overall Length (mm) 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.9 6.4 38 phi5.5 to 6.5 2.8 20 203 - - 1PC 1 BC-6.4 02309185 38.99 SGD
Shipped after 2018-06-04
66.7 64 76 phi62.0 to 65.0 6.2 200 203 - - 1PC 1 BC-64.0 02309361 89.99 SGD
Shipped after 2018-06-01
54 51 76 phi48.0 to 52.0 6.2 155 203 2-2014 294-5321 1PC 1 BC-51.0 02308923 69.99 SGD
Shipped after 2018-05-30
63.5 60 76 phi58.0 to 61.0 6.2 185 203 - - 1PC 1 BC-60.0 02309237 87.99 SGD
Shipped after 2018-06-01
9 8 50 phi7.5 to 8.5 3.5 30 203 - - 1PC 1 BC-8.0 02309806 41.99 SGD
Shipped after 2018-05-30
41.3 38 76 phi36.0 to 40.0 6.2 125 203 - - 1PC 1 BC-38.0 02308162 67.99 SGD
Shipped after 2018-05-30
31.8 29 76 phi27.0 to 30.0 6.2 85 203 - - 1PC 1 BC-29.0 02307821 60.99 SGD
Shipped after 2018-05-30
38.1 35 76 phi33.0 to 36.0 6.2 105 203 2-2014 294-5177 1PC 1 BC-35.0 02308004 67.99 SGD
Shipped after 2018-05-30
22 20 63 phi19.0 to 21.0 4.8 45 203 2-2014 294-4952 1PC 1 BC-20.0 02307295 55.99 SGD
In stock
28.6 25.4 76 phi24.0 to 27.0 5.6 75 203 - - 1PC 1 BC-25.4 02307681 56.99 SGD
Shipped after 2018-06-04
47.6 45 76 phi43.0 to 48.0 6.2 150 203 - - 1PC 1 BC-45.0 02308512 69.99 SGD
Shipped after 2018-05-30
60.3 57 76 phi53.0 to 58.0 6.2 185 203 - - 1PC 1 BC-57.0 02309036 81.99 SGD
In stock
73 70 76 phi66.0 to 71.0 6.2 220 203 - - 1PC 1 BC-70.0 02309641 95.99 SGD
Shipped after 2018-06-04
10 9 50 phi8.5 to 9.5 3.5 30 203 - - 1PC 1 BC-9.0 02309921 41.99 SGD
In stock
8 7 50 phi6.5 to 7.5 3.2 30 203 - - 1PC 1 BC-7.0 02309474 40.99 SGD
Shipped after 2018-05-30
6 5.5 38 phi5.0 to 5.5 2.1 20 203 - - 1PC 1 BC-5.5 02308765 53.99 SGD
Shipped after 2018-05-30
5 4.5 19 phi4.0 to 4.5 1.4 20 152 - - 1PC 1 BC-4.5 02308293 60.99 SGD
In stock
27 23.8 76 phi23.0 to 25.0 5.6 70 203 - - 1PC 1 BC-23.8 02307575 56.99 SGD
In stock
25.4 22 76 phi21.0 to 23.0 5.6 65 203 - - 1PC 1 BC-22.0 02307435 55.99 SGD
In stock
21 19 63 phi18.0 to 20.0 4.8 45 203 - - 1PC 1 BC-19.0 02307137 53.99 SGD
Shipped after 2018-06-01
18 16 63 phi15.0 to 17.0 4.8 45 203 - - 1PC 1 BC-16.0 02306936 50.99 SGD
In stock
14.5 12.7 63 phi12 to 13.5 4.3 35 203 - - 1PC 1 BC-12.7 02306744 46.99 SGD
Shipped after 2018-06-04
13.5 12 63 phi11.5 to 12.5 4.3 35 203 - - 1PC 1 BC-12.0 02306622 46.99 SGD
Shipped after 2018-05-30
12 11 50 phi10.5 to 11.5 3.5 30 203 - - 1PC 1 BC-11.0 02306437 45.99 SGD
Shipped after 2018-06-01
11 10 50 phi9.5 to 10.5 3.5 30 203 - - 1PC 1 BC-10.0 02306376 41.99 SGD
Shipped after 2018-05-30
34.9 31.8 76 phi30.0 to 33.0 6.2 90 203 2-2014 294-5126 1PC 1 BC-31.8 02307925 66.99 SGD
In stock
ADD TO CART

Related Products