Buy more than* S$200* and get FREE SHIPPING

Flex horn (GB type, grain size 240)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Length of Abrasive Grain(mm)
89
Shaft Diameter (phi mm)
7.8
Overall Length (mm)
344
Grain Size
240
...see all>
Product Options
ADD TO CART
Conformity inner Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conformity inner Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi86.0-91.0   1pc 1 GB-89.0 02310323 169.99 SGD
In stock
phi91.0-97.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GB-95.0 02310402 169.99 SGD
Shipped after 2018-05-31
ADD TO CART

Related Products