Buy more than* S$200* and get FREE SHIPPING

Flex horn (BC type, grain size 60)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Mainly for deburring
Outer Diameter (phi mm)
34.9
Nominal Dimension (mm)
31.8
Length of Abrasive Grain(mm)
76
Conformity inner Diameter (phi mm)
30.0-33.0
Shaft Diameter (phi mm)
6.2
Overall Length (mm)
203
Grain Size
60
TRUSCO Part Number
294-5169
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 BC-31.8 02307873 56.99 SGD
In stock
ADD TO CART

Related Products