Buy more than* S$200* and get FREE SHIPPING

Flex Hone, BC p.s.240

4.33 (6)
Abrasive Type
Silicon carbide
Grain Size
240
...see all>
Product Options
ADD TO CART
Purpose Outer Diameter (phi mm) Nominal Dimension (mm) Length of Abrasive Grain(mm) Conformity inner Diameter (phi mm) Shaft Diameter (phi mm) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Outer Diameter (phi mm) Nominal Dimension (mm) Length of Abrasive Grain(mm) Conformity inner Diameter (phi mm) Shaft Diameter (phi mm) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mainly an object for polish. 8 7 50 7.0 to 7.5 3.2 203 294-5479 2-2013 1PC 1 BC-7.0 02309517 41.99 SGD
In stock
Mainly an object for polish. 5 4.5 19 4.0 to 5.0 1.4 152 - - 1PC 1 BC-4.5 02308311 60.99 SGD
In stock
Mainly an object for polish. 5.5 5 38 5.0 to 5.5 2.1 203 294-5312 2-2013 1PC 1 BC-5.0 02308661 49.99 SGD
Shipped after 2018-02-23
Mainly an object for polish. 66.7 64 76 62.0 to 66.0 6.2 203 294-5401 2-2014 1PC 1 BC-64.0 02309334 83.99 SGD
Shipped after 2018-02-23
Mainly an object for polish. 6 5.5 38 5.5 to 6.0 2.1 203 294-5371 2-2013 1PC 1 BC-5.5 02308826 53.99 SGD
Shipped after 2018-02-23
Mainly an object for polish. 41.3 38 76 36.0 to 40.0 6.2 203 294-5215 2-2014 1PC 1 BC-38.0 02308171 69.99 SGD
In stock
Mainly an object for polish. 47.6 45 76 43.0 to 48.0 6.2 203 294-5291 2-2014 1PC 1 BC-45.0 02308503 75.99 SGD
Shipped after 2018-02-23
Mainly an object for polish. 10 9 50 8.5 to 9.5 3.5 203 294-5584 2-2013 1PC 1 BC-9.0 02309964 41.99 SGD
In stock
Mainly an object for polish. 63.5 60 76 58.0 to 63.0 6.2 203 294-5398 2-2014 1PC 1 BC-60.0 02309264 93.99 SGD
In stock
Mainly an object for polish. 14.5 12.7 63 11.5 to 13.5 4.3 203 294-4740 2-2013 1PC 1 BC-12.7 02306674 50.99 SGD
In stock
Mainly an object for polish. 79.4 76 76 73.0 to 79.0 6.2 203 - - 1PC 1 BC-76.0 02309736 119.99 SGD
Shipped after 2018-02-23
Mainly an object for polish. 73 70 76 66.0 to 71.0 6.2 203 294-5487 2-2014 1PC 1 BC-70.0 02309562 98.99 SGD
In stock
Mainly an object for polish. 34.9 31.8 76 30.0 to 33.0 6.2 203 294-5151 2-2014 1PC 1 BC-31.8 02307837 66.99 SGD
In stock
Mainly an object for polish. 60.3 57 76 53.0 to 58.0 6.2 203 294-5380 2-2014 1PC 1 BC-57.0 02309011 85.99 SGD
Shipped after 2018-02-26
Mainly an object for polish. 12 11 50 10.5 to 11.5 3.5 203 - - 1PC 1 BC-11.0 02306473 41.99 SGD
In stock
Mainly an object for polish. 9 8 50 7.5 to 8.5 3.7 203 294-5533 2-2013 1PC 1 BC-8.0 02309842 41.99 SGD
Shipped after 2018-02-26
- 22 20 63 19.0 - 21.0 4.8 203 - - 1PC 1 BC-20.0 02307252 55.99 SGD
In stock
- 25.4 22 76 21.0 - 23.0 5.6 203 - - 1PC 1 BC-22.0 02307374 56.99 SGD
In stock
- 31.8 29 76 27.0 - 30.0 6.2 203 - - 1PC 1 BC-29.0 02307785 60.99 SGD
In stock
- 18 16 63 15.0 - 17.0 4.8 203 - - 1PC 1 BC-16.0 02306884 51.99 SGD
In stock
Mainly an object for polish. 15.5 14 63 13.0 to 15.0 4.8 203 294-4782 2-2014 1PC 1 BC-14.0 02306866 41.99 SGD
In stock
Mainly an object for polish. 21 19 63 18.0 to 20.0 4.8 203 294-4944 2-2014 1PC 1 BC-19.0 02307207 55.99 SGD
In stock
Mainly an object for polish. 27 23.8 76 23.0 to 24.0 5.6 203 294-5053 2-2014 1PC 1 BC-23.8 02307487 59.99 SGD
In stock
Mainly an object for polish. 54 51 76 48.0 to 52.0 6.3 203 294-5339 2-2014 1PC 1 BC-51.0 02308905 79.99 SGD
Shipped after 2018-02-26
Mainly an object for polish. 38.1 35 76 33.0 to 38.0 6.2 203 294-5193 2-2014 1PC 1 BC-35.0 02307952 69.99 SGD
In stock
Mainly an object for polish. 4.5 4 19 4.0 to 4.5 1.4 152 - - 1PC 1 BC-4.0 02308196 63.99 SGD
Shipped after 2018-02-23
Mainly an object for polish. 44.5 41 76 38.0 to 43.0 6.2 203 294-5258 2-2014 1PC 1 BC-41.0 02308424 70.99 SGD
In stock
Mainly an object for polish. 11 10 50 9.0 - 10.5 3.5 203 294-4669 - 1PC 1 BC-10.0 02306333 44.99 SGD
In stock
Mainly an object for polish. 13.5 12 50 11.5 - 13.0 4.3 203 294-4723 - 1PC 1 BC-12.0 02306586 46.99 SGD
In stock
Mainly an object for polish. 20 18 63 17.0 - 19.0 4.8 203 294-4901 - 1PC 1 BC-18.0 02307024 53.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Inner diameter correction of PVC pipe
4
From Japan
On 2017-05-05 09:07:36
Grinding took too long, so I got a grain size 60. It matched.
This review is about item#2306866.
Deburring of intersecting holes on the inner surface of the product
3
From Japan
On 2016-08-10 17:03:54
It is used for deburring of inner intersecting hole. In the first several dozens abrasive wear is intense and deburring power drops considerably after hundreds of times. I want a little more durability by slightly reducing the polishing power.
This review is about item#2306333.
Cleaning the valve guide hole of the internal combustion engine store
5
From Japan
On 2015-04-12 15:45:35
I am satisfied that it arrived immediately on shipment on the day. # 240 was just right for cleaning the valve guide hole.
This review is about item#02306333.
clean up
4
From Japan
On 2014-06-23 14:50:57
Good
This review is about item#02307252.
Wheel cylinder
5
From Japan
On 2014-06-11 14:41:47
Good
This review is about item#02307024.
Cylinder Honing
5
From Japan
On 2013-04-05 05:04:06
It's easier to use than I thought, so I can get a crosshatch as it is. Just cost performance is ×
This review is about item#02308503.

Related Products