Buy more than* S$200* and get FREE SHIPPING

Nitril Rubber Clean Room Gloves, Clean Flex

Type
Very thin
Color
Blue
Thickness (mm)
0.15
Material
Nitrile synthetic rubber
...see all>
Product Options
ADD TO CART
Overall Length (cm) Size TGK Product Number Around Palms (cm) Surface Leak Resistance (ohm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (cm) Size TGK Product Number Around Palms (cm) Surface Leak Resistance (ohm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30.0 M 404-23-75-32 19 1x1010 7.7 1Pack(20Sheet) 1 C0700 07580973 35.99 SGD
Shipped after 2018-04-27
30.0 S 404-23-75-31 - 1x1010 6.8 1Pack(20Sheet) 1 C0700 07580964 38.99 SGD
Shipped after 2018-04-27
30 L 404-23-75-33 21 1x10<sup>10</sup> 8.6 1Pack(20Sheet) 1 C0700 07580982 36.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products