Buy more than* S$200* and get FREE SHIPPING

Clean room for welding gloves Makkueko

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (surface)
Polyurethane 100%
Material (reverse side)
100% polyester%
Quantity (Pair)
10
Model Number
MX203
...see all>
Product Options
ADD TO CART
AS ONE Part Number Overall Length (cm) Size TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Overall Length (cm) Size TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9-5609-01 25 S 859-23-74-14 1bag(10pair) 1 MX203 03009221 82.99 SGD
Shipped after 2018-05-02
9-5609-04 30.2 LL 859-23-74-17 1bag(10pair) 1 MX203 03009255 82.99 SGD
Shipped after 2018-05-02
9-5609-02 26.6 M 859-23-74-15 1bag(10pair) 1 MX203 03009237 82.99 SGD
Shipped after 2018-05-02
9-5609-03 28.4 L 859-23-74-16 1bag(10pair) 1 MX203 03009246 82.99 SGD
Shipped after 2018-05-02
ADD TO CART

Related Products

Max

Max