Buy more than* S$200* and get FREE SHIPPING

Rubber Gloves

4.33 (6)
Material (surface)
Vinyl chloride
Material (reverse side)
Cotton, rayon
Body Weight (g)
67
Color
Violet
...see all
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 7.8 31 M 1Pair 1 OR-001 07697794 5.30 SGD
In stock
23 8.3 33.5 L 1Pair 1 OR-001 07697803 5.30 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
For the kitchen and outside of weeding
5
From Japan
On 2017-02-11 16:59:52
I looked at the hardware store in the vicinity, but was saved very not find the place you are at. This glove, we have favored for more than 30 years. Easy-to-use familiar to strong and hand.
This review is about item#7697794.
Wash work
4
From Japan
On 2016-01-26 16:18:03
Ease of use is good. I like strongly to detergent
This review is about item#07697794.
Washing
4
From Japan
On 2015-10-26 14:57:00
Quality of stability. It is a repeat.
This review is about item#07697794.
When a solvent is used
4
From Japan
On 2013-09-06 16:06:33
It is using at the time of washing with the wash oil, but the batting is in place frequently to become tattered. We would like to reinforce in. (... Without changing the unit price)
This review is about item#07697803.
Washable
4
From Japan
On 2013-05-21 07:37:16
Likely to be also available durability thickness
This review is about item#07697803.
washing up. Cleaning toilets
5
From Japan
On 2011-09-10 08:43:15
Easy-to-use in thick. The size of the palm of the hand is also enough. (Or elbow, until the upper arm) this type in the long size is happy, if any. There are also products that cover of transparency is attached, but it will be torn as soon as excessive force.
This review is about item#07697803.

Related Products