Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Oil Resistant Soft And Thin Hand Type

4.25 (12)
Purpose
For gardening work and oil work For various purposes such as horticulture, mechnical work, etc.
Material (surface)
Vinyl chloride
Material (reverse side)
Vinyl chloride
Color
Black
Thickness (mm)
0.25
...see all
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Body Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Body Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19.4 7.4 29 About 135 S 1Pair 1 WH-013 07697864 1.74 SGD
In stock
20 7.8 29.5 55 M 1Pair 1 WH-013 07697873 1.75 SGD
In stock
21 8.5 29.5 300 L 1Pair 1 WH-013 07697882 1.94 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 5
3 star 2
2 star 0
1 star 0
Review Rating: 4.25
12 Customer Reviews
The reviews are automatic translation.
Marine product processing industry
4
From Japan
On 2016-09-08 09:01:35
Good you, but I want 2L size.
Plumbing work
3
From Japan
On 2016-06-25 12:33:22
Best enhancement of size up hope 2L ~ S size
This review is about item#07697873.
Farm work
5
From Japan
On 2016-04-05 18:57:37
Buy the S size. It was perfect for my palm around 20cm.
This review is about item#07697864.
When there is a contact of petroleum
5
From Japan
On 2016-04-05 15:21:19
Long-lasting and it was likely to feel of the product.
This review is about item#07697882.
Oil work
4
From Japan
On 2015-12-18 17:13:46
In particular, dissatisfaction is also not, I think that it is good quality.
This review is about item#07697873.
Farm work
4
From Japan
On 2015-03-24 19:39:23
Broken immediately
This review is about item#07697864.
Farm work
4
From Japan
On 2014-12-10 08:28:44
It is increased a little, but it is long-lasting.
This review is about item#07697882.
For farming
3
From Japan
On 2014-03-12 15:29:10
Quality is very good.
This review is about item#07697873.
Work in general
5
From Japan
On 2013-03-31 19:50:35
So thin I was worried that is easy to break, but it was okay. Since hardly fit tightly and stuffy in the hand, it is very easy to use. Because the sense of close to bare hands is ideal for fine work using a finger tip.
This review is about item#07697882.
Cleaning of drainage port
5
From Japan
On 2012-06-23 18:48:08
It fits in the hand in the thin. Also, it was not torn robust than had been thought.
This review is about item#07697873.

Related Products