Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Oil Resistent Gloves

3.67 (3)
Purpose
For Automotive repair Has other applications, such as agricultural and pharmaceutical work.
Material (surface)
Vinyl chloride
Material (reverse side)
Cotton, rayon
Color
Blue
Thickness (mm)
0.45 - 0.5
...see all
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Body Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Body Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 7.8 31 About 98 M 1Pair 1 WH-450 07697812 -
Discontinued
[x]
23 8.3 33.5 About 105 L 1Pair 1 WH-450 07697821 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Chimney cleaning, car wash, field work
3
From Japan
On 2013-11-15 11:43:32
Wakizu take off hard pleasure. A little more stretch you want. The wrist portion if the material to unreasonable want to have a stretch like bellows.
This review is about item#07697821.
cleaning
5
From Japan
On 2010-10-04 09:54:11
When using the strong chemicals, you can rest assured.
This review is about item#07697821.
Cleaning of stainless steel parts
3
From Japan
On 2010-06-29 14:03:23
Cheap grab the parts
This review is about item#07697812.

Related Products